Shop All Hoist Accessories
Cm
Latch Kit, For New Profile Eye Hook
Mfr # 4X1309
Zoro # G3058614
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With New Profile Eye Hook,5 Ton
- Type New Profile, Silver Mild Steel
- Product Type Latch Assembly
- Compatible Load Capacity 14,000 lb
Product Information
- Brand Cm
- MFR # 4X1309
- Zoro # G3058614
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Latch Kit |
For Use With | New Profile Eye Hook,5 Ton |
Type | New Profile, Silver Mild Steel |
Product Type | Latch Assembly |
Compatible Load Capacity | 14,000 lb |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Load Capacity 14,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Pad Eye, 1100 lb.WLL (RF415)
- TMI Industrial Strip Door, Smooth, 8ftHx5ftW (999-00230)
- CM Cord (29351)
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K67)
- CM Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 10 Ft. Lift (09421W)
- CM Brake Coil (51519)
- CM Transformer, 115V (35734)
- CM Brake Field Assembly (28677)
- CM Hook Safety Latch Kit No. 2, for CM Hooks (595522)
- CM Push Button Control (28464)
- CM 2 Button Pendant, for CM (534K97B)
- Cm Hoist Accessories