Shop All Hoist Accessories
Cm
Hook Safety Latch Kit, for #6-7CM Hooks
Mfr # 45663
Zoro # G0675017
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Various CM Hoists
- Includes #6/7
- Product Type Latch Assembly
- Compatible Series Lodestar
Product Information
- Brand Cm
- MFR # 45663
- Zoro # G0675017
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 1.5 in |
Overall Length | 2.3 in |
Overall Height | 0.5 in |
Details
Item | Latch Kit |
Material | Steel |
For Use With | Various CM Hoists |
Includes | #6/7 |
Product Type | Latch Assembly |
Compatible Series | Lodestar |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 4,000 lb |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 2.3 in, Overall Width 1.5 in, Overall Height 0.5 in, Includes #6/7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB400048)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 800 lb (18AX04228S)
- VESTIL PORTABLE CANTILEVER CART ARMS 24 IN (CANT-A30)
- BAUER LADDER Professional Grade 5' Fiberglass Stepladder - 1AA 375 lb. (35005)
- CM Hook Safety Latch Kit, for 3YA91 (230168)
- CM Cord, 2 Speed (29337)
- CM Brake Friction Plate, Double (24600)
- CM Chain Container, 10 Ft Single Reeved, 20 Ft Double Reeved, Vinyl, For Use With ShopstarShopair (2064)
- CM Brake Field Assembly (28677)
- CM Pendant & 6ft Cord (20607)
- CM Hook Safety Latch Kit No. 2, for CM Hooks (595522)
- Cm Hoist Accessories