Shop All Hoist Accessories
Cm
Hook Safety Latch Kit, for #5CM Hooks
Mfr # 45662
Zoro # G0273427
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Various CM Hoists
- Includes #5
- Product Type Latch Assembly
- Overall Width 1 in
Product Information
- Brand Cm
- MFR # 45662
- Zoro # G0273427
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Width | 1 in |
Overall Height | 0.5 in |
Overall Length | 2 in |
Details
Item | Latch Kit |
Material | Steel |
For Use With | Various CM Hoists |
Includes | #5 |
Product Type | Latch Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 1,000 lb, 2,000 lb |
Compatible Series | Lodestar |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 2 in, Overall Width 1 in, Overall Height 0.5 in, Includes #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Holdown Springs, Catch Spring For Holdow (302-0674)
- VESTIL Blue Foldable/Nestable Roller Container 3 Shelf 990 lb 34 x 18 x 59 (ROL-1834-3)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.0t-15'Lift-USA Chain (LA010-15U)
- ZORO SELECT Solid Rubber Wheel, 10 in., 300 lb. (1NWZ2)
- CM Bearing (83670)
- CM Anod Pike Pole 20' Cur PH, 10161 (10161)
- CM Top Hook Assembly (653-0120)
- CM Transformer (27771)
- CM Latch Kit, For New Profile Eye Hook (4X1307)
- CM 2 Button Pendant, for CM (534K97B)
- COFFING HOISTS Limit Switch Assembly with Shaft (918JG4)
- Cm Hoists