Shop All Hoist Accessories
Cm
Hook Block Half, Drilled
Mfr # 40142
Zoro # G8744723
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
- Fits Brand CM
- For Use With Mfr. Model Number 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
- Overall Height 0.8 in
Product Information
- Brand Cm
- MFR # 40142
- Zoro # G8744723
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 0.8 in |
Overall Width | 2 in |
Overall Length | 2 in |
Details
Item | Hook Block Half,Drilled |
Material | Steel |
For Use With | 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065 |
Fits Brand | CM |
For Use With Mfr. Model Number | 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065 |
Product Type | Hook Block |
Compatible Load Capacity | 3,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | 640 |
Description
Hook Block, Product Type Hook Block, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series 640, Material Steel, Overall Length 2 in, Overall Width 2 in, Overall Height 0.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 3.5" Hard Rubber Wheel Only - 3/8" Bore - 285 lbs Capacity (SCC-HRS3514)
- KAMAN Spin-On Oil Filter Heavy Equipment, 6PK (TRG75008W)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 48 x 48" (PDST-4848-6PHFL)
- ZORO SELECT Rope, 600ft, Wht, 154lb., Nylon (530080-00600)
- CM Contactor (28835)
- CM Steel Top Hook Assy, for 5Z382, etc. (28689)
- CM Button and Contact Assembly, 2 Speed (70964)
- CM Brake Coil (51519)
- CM Steel Bottom Hook Assy, for 2Z783, etc. (KRB5053U)
- CM Hook Safety Latch Kit, for #6-7CM Hooks (45663)
- COFFING HOISTS Plate and Frame Assembly (JF857)
- Cm Hoists