Shop All Manual Chain Hoists
Cm
Hoist, 600 lb., 20 ft
Mfr # 2005
Zoro # G7239001
Free Shipping & Returns
$3,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hoist Lift 20 ft.
- Load Capacity 600 lb.
- Fits Brand Columbus Mckinnon
Product Information
- Brand Cm
- MFR # 2005
- Zoro # G7239001
- Country of Origin United States
- Category Manual Chain Hoists
Details
Electric Hoist Item | Chain Hoist |
Hoist Lift | 20 ft. |
Load Capacity | 600 lb. |
Fits Brand | Columbus Mckinnon |
Item | Hoist |
Description
Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 0.31 x in. 300 ft. Reel Cord Bunge (8149601)
- ZORO SELECT Caster Wheel, 3" Wheel Dia., Beige Wheel (P-RCP-030X013/038K-AM)
- EVEREST 60MM X 6Ft 8400 LBS ENDLESS ROUND SLING (C1085)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 35BF (SG35)
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 15Ft. Lift (2208A)
- CM 622 Single Reeved Hand Chain Hoist, 05 Ton Load, 20 Ft H Lifting, 1158 In Min Between Hooks (2231)
- CM CM Series 622 Hand Chain Hoist, 1 Ton Capacity, 10Ft. Lift (2256A)
- CM CM Series 622 Hand Chain Hoist 1/2 Ton Capacity 10' Lift (2255A)
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 20Ft. Lift (2231A)
- CM CM Series 622 Hand Chain Hoist, 1 Ton Capacity, 30 Ft. Lift (2264A)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 10000 lb., Lift 10 ft. (OZ050-10CHOP)
- Cm Lifting Equipment