Shop All Hoist Accessories
Cm
Grommet 2-Speed Station End
Mfr # 36866
Zoro # G4192660
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Product Type Grommet
- Overall Length 2.5 in
- Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb
- Compatible Series Lodestar
Product Information
- Brand Cm
- MFR # 36866
- Zoro # G4192660
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 2.5 in |
Overall Height | 1 in |
Overall Width | 1 in |
Details
Item | Grommet 2-Speed Station End |
Material | Rubber |
Product Type | Grommet |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb |
Compatible Series | Lodestar |
Compatible Hoist Type | Electric Chain Hoists |
Description
Grommet, Product Type Grommet, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Lodestar, Material Rubber, Overall Length 2.5 in, Overall Width 1 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8'' Pneumatic Wheel Swivel Gate and Ladder Caster (SCC-GC100S280-PNB)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 4' - 1-ply (EE1-902-04-T3)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Polyester, Yellow (EE1602DTX8)
- THERN 3/16 IN X 36 FT 304 STAINLESS STEEL WIRE (WS19-36NS)
- CM Control Station, No Cable, 5 Wire (24652)
- CM Grommet (70966)
- CM Limit Switch Kit (27504)
- CM Lower Hook Assembly (653-0132)
- CM Hook Safety Latch Kit, for 5UT28, etc. (400450)
- CM Brake Disc (70652)
- DAYTON Chain Container, 10 Ft Lift, 1000,2000 Lb (2KEL9)
- Cm Hoists