Shop All LED Message Displays
This Product is Discontinued
Cm Global
Custom Backlit Sign, 27" L, Plastic, 2" W (Discontinued)
Mfr # 425-30-RG OVAL
Zoro # G1862003
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Standards UL Listed
- Warranty 2 yr
- Includes Power Supply, Hanging Chains and Remote with Battery
- Length 27 in
Product Information
- Brand Cm Global
- MFR # 425-30-RG OVAL
- Zoro # G1862003
- UPC # 837364009611
- Country of Origin China
- Category LED Message Displays
Dimensions
Length | 27 in |
Width | 2 in |
Height | 12 3/4 in |
Details
Item | LED Open Sign |
Material | Plastic |
Standards | UL Listed |
Warranty | 2 yr |
Includes | Power Supply, Hanging Chains and Remote with Battery |
Legend/Background Color | Red/Green |
Voltage | 100 to 240 |
Rated Life | 50,000 hr |
Watts | 29 W |
Temp. Range | -40 Degrees F to 90 Degrees F |
Description
LED Open Sign, Voltage 100 to 240, Watts 29 W, Length 27 in, Width 2 in, Height 12 3/4 in, Legend/Background Color Red/Green, Material Plastic, Temp. Range -40 Degrees F to 90 Degrees F, Rated Life 50,000 hr, Standards UL Listed, Includes Power Supply, Hanging Chains and Remote with Battery, Warranty 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.