Shop All Hoist Accessories
Cm
Cont Sta and Cord 10 ft. Lift.
Mfr # 29333
Zoro # G7392917
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functions Up/Down
- For Use With 2702, 2705, 2712, 2715, 2722, 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3512, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2702, 2705, 2712, 2715, 2722, 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3512, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Includes Cord, Station
Product Information
- Brand Cm
- MFR # 29333
- Zoro # G7392917
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 6.5 ft |
Controller Cord Length | 6.5 ft |
Details
Item | Cont Sta and Cord 5.6 ft. length,10 ft. Lift. |
Functions | Up/Down |
For Use With | 2702, 2705, 2712, 2715, 2722, 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3512, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2702, 2705, 2712, 2715, 2722, 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3512, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Includes | Cord, Station |
Color | Black |
Product Type | Pendant Station |
Connection Type | Wired |
Compatible with Manufacturer Part Number | 2702, 2705, 2712, 2715, 2722, 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3512, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | CM Lodestar (627) |
Controls | Push Button Handheld |
Description
Pendant Station with Cord, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 6.5 ft, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Lodestar (627), Compatible with Manufacturer Part Number 2702, 2705, 2712, 2715, 2722, 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3512, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508, For Use With Electric Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC831072)
- CASTERHQ 6" Hvy Dty Polyurethane Wheel, Includes 2 Swivel Casters W/ Top, PK4 (HD-6X2-2SB2R-MGP)
- US CARGO CONTROL 5/16" x 550' Transport Chain Drum Grade 70 (DRUM516)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3012B)
- CM Grommet 2-Speed Station End (36866)
- CM Dead End Pin (82314)
- CM Steel Top Hook Assy, for 4ZX61, etc. (40601)
- CM Brake Coil (51510)
- CM Limit Switch and Gear Kit (27513)
- CM Latch Kit (45664)
- DAYTON Brake Hub, 3 Tons (GGS_48279)
- Cm Hoists