Shop All Lever Chain Hoists
Cm
Coffing LSB Ratchet Lever Hoist, 10 Ft. Lift, 1-1/2 Ton
Mfr # LSB15010
Zoro # G108610450
product price: $1,070.99
/ea
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cm
- MFR # LSB15010
- Zoro # G108610450
- UPC # 698303321313
- Country of Origin Japan
- Category Lever Chain Hoists
Description
Excellent low cost choice for manual and powered hoists. Designed to provide superior performance and long, efficient service. Rated loads from 1/4 to 5 Ton Metric Rated. In plain and geared models. Low rolling effort through standard 6-foot hand chain drop. Universal hanging clevis accepts most hook mounted hoists. Trolley easily adjusts to fit any beam flange within range of adjustment, up to an 8.7 flange width. Lugs provide additional security to increase operator safety and act as bumpers to protect wheels. Dual tread wheels will fit either tapered or flat beam flange within range of adjustment. Wheels include permanently lubricated, shielded ball bearings for long life and low maintenance.
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
- LINCO 3.5" ROAD CASE CASTER - GREY ROUND TREAD DONUT TPR - TOTAL LOCK BRAKE (CWL-0000779)
- ZORO SELECT Plate Caster, Rigid, 280 lb., Light-Duty (426A87)
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCR1000P-20)
- CM Coffing LSB Ratchet Lever Hoist, 20 Ft. Lift, 1-1/2 Ton (LSB15020)
- CM Series 602 Mini Lever , 5Ft Lift, 550 Lbs. Cap. (0210)
- CM Coffing LSB Ratchet Lever Hoist, 5 Ft. Lift, 3/4 Ton (LSB07505)
- CM Series 603 Mini Lever , 10Ft Lift, 1100 Lbs. Cap. (0216)
- CM Coffing Hoists G Series Ratchet Lever Hoist, 112 Ton Load, 57 In H Lifting, 60 Lb Rated, 1 In Hook (05105W)
- CM Series 603 Mini Lever , 5Ft Lift, 1100 Lbs. Cap. (0215)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 2K, 2000 lb. Load Capacity, 5 ft Hoist Lift (PLH-20-5)
- Cm Lever Chain Hoists