Shop All Electric Hoists
Cm
Coffing JLC 12 Ton, Electric Chain Hoist W Chain Container, 10' Lift, 16 FPM, 115230V
Mfr # 08221W
Zoro # G902574354
product price: $4,774.99
/ea
Free Shipping & Returns
$4,774.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cm
- MFR # 08221W
- Zoro # G902574354
- UPC # 698303326127
- Country of Origin United States
- Category Electric Hoists
Description
COFFING JLC ELECTRIC CHAIN HOIST WITH CHAIN CONTAINER, 1/2 TON CAP., 10 FT. LIFT, 16 FPM 115/230V THE JLC IS ENGINEERED AND BULIT FOR THE HEAVY-DUTY DEMANDS OF INDUSTRIAL APPLICATIONS. COMPACT IN SIZE BUT BIG ON FEATURES, THE JLC BOASTS A MULTIPLE DISC MOTOR BRAKE, OVERLOAD CLUTCH, AND CHAIN END STOP FOR SAFETY. FEATURES:
- 10, 15 & 20 FOOT STANDARD LIFTS. STANDARD PUSH BUTTON DROP IS 4 FEET LESS THAN LIFT. CSA APPROVED. PANEL PLATES PROVIDES EASY ACCESS TO CONTROLS AND MOTOR LEADS FOR CHANGING VOLTAGE ON DUAL-VOLTAGE MOTORS OR SERVICING THE HOIST. 5-POCKET LOAD SHEAVE WHICH PROVIDES SMOOTHER LIFTING AND REDUCES CHAIN WEAR. MECHANICAL OVERLOAD PROTECTION DEVICE PROTECTS HOIST, OPERATOR AND SUPPORTING STRUCTURES FROM DAMAGING OVERLOADS, CHAIN JAMMING AND REVERSE PHASING. OIL BATH TRANSMISSION AND PRECISION MACHINED ALLOY STEEL GEARS FOR LONGER, QUIETER OPERATION. CHAIN CONTAINER IS STANDARD ON LIFTS UP TO 20 FT. SINGLE CHAIN AND 10 FT. DOUBLE CHAIN.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (H418XSU)
- US CARGO CONTROL 5/16" Clevis Grab Hook - Grade 70 (CGH51670)
- RONSTAN Quick Link, 5/32 In, 616 lb, 316 SS (RF711)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 20 bu, white (G20-WWX-SLN)
- CM CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 5Ft. Lift (210)
- CM CM Shopstar 14 Ton, Electric Chain Hoist, 10' Lift, 8 FPM, 115V (2095)
- CM CM® Shopstar 1/4 Ton, Electric Chain Hoist, 10' Lift, 12 FPM, 110V (2089)
- CM Electric Chain Hoist, 230/460V AC, 1 hp (4224NH)
- CM CM Lodestar 1/2 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 16 FPM, 115V (3152NH)
- CM Control Station (58273)
- OZ LIFTING PRODUCTS OZ Lifting Quick Adjust Trolley 1 Ton Capacity (OZ1QAT)
- Cm Lifting Equipment