Shop All Hoist Accessories
Cm
CM Hurricane 360° Hand Chain Hoist, 1 Ton, 10 Ft. Lift
Mfr # 5626A
Zoro # G602591859
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cm
- MFR # 5626A
- Zoro # G602591859
- UPC # 43927756261
- Country of Origin China
- Category Hoist Accessories
Description
CM HURRICANE 360° HAND CHAIN HOIST, 1 TON, 10 FT. LIFT ADDITIONAL FEATURES AND BENEFITS INCLUDE:
- STANDARD LOAD LIMITER - FOR SIMPLE, AUTOMATIC OVERLOAD PROTECTION. BRAKING POWER - WESTON-STYLE BRAKING SYSTEM PROVIDES RELIABLE POSITIVE LOAD CONTROL. POWDER COATED FINISH - FOR CORROSION PROTECTION. HEAT TREATED STEEL GEARING - ALL INTERNAL GEARS AND PINIONS ARE HEAT TREATED STEEL FOR HIGH STRENGTH AND LONG LIFE. CHAIN GUIDE AND STRIPPER - ASSURES LOAD CHAIN ALIGNMENT. PRECISION 4-POCKET LIFTWHEEL - FULLY MACHINED FOR BETTER CHAIN FIT AND REDUCED WEAR ALLOWING FOR ACCURATE MOVEMENT OF THE LOAD CHAIN. HARDENED STEEL CHAIN - ALLOY STEEL LOAD CHAIN ASSURES HIGH STRENGTH AND LONG WEAR LIFE. MINIMAL MAINTENANCE - EASILY DISASSEMBLED, REQUIRING NO SPECIAL TOOLS. MEETS ASME B30.16 - AND EUROPEAN CE STANDARD 5-YEAR - AGAINST DEFECTS IN MATERIALS AND WORKMANSHIP.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1508)
- INTERROLL ROLLERDRIVE 36:1 21IN 24V-DC MOTORIZED CONVEYOR ROLLER (EC100)
- ZORO SELECT 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray (3ST-EX3672-95)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Black, 4-Count (PC24BK4PK)
- CM Brake Field (20659)
- CM Brake Field Assembly (28677)
- CM Limit Switch Shaft (36641)
- CM Control Station, No Cable, 5 Wire (24652)
- CM Motor Housing Cover Screw (87333)
- CM Cord (29351)
- DAYTON Load Chain for 10 ft. Lift (GGS_57157)
- Cm Lifting Equipment