Shop All Electric Hoists
Cm
CM® Budgit 1/4 Ton, Electric Chain Hoist W/ Chain Container, 10' Lift, 16 FPM, 115/230V
Mfr # BEHC2516
Zoro # G102595746
product price: $4,441.99
/ea
Free Shipping & Returns
$4,441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cm
- MFR # BEHC2516
- Zoro # G102595746
- UPC # 43927423439
- Country of Origin United States
- Category Electric Hoists
Description
CM BUDGIT ELECTRIC CHAIN HOIST W/CHAIN CONTAINER, 1/4 TON, 10 FT. LIFT16 FPM,115/230V BUDGIT BEHC MANGUARD ELECTRIC CHAIN HOIST ARE DESIGNED AND MANUFACTURED FOR TOUGH JOBS AND FOR EVERY LIFTING APPLICATION. AN ECONOMICAL CHOICE, THESE HOISTS ARE DEPENDABLELY BUILT TO WITHSTAND THE RIGORS OF HEAVY SERVICE AND REPEATED LIFTING CYCLES. THEY ARE EASY TO SERVICE, REQUIRE MINIMAL MAINTENANCE, AND OFFER EXCELLENT HEADROOM FOR EVERY LIFTING APPLICATION. FEATURES:
- HIGH TECH ELECTRONIC UPPER & LOWER LIMIT SWITCH, EASILY ADJUSTABLE BY THE PRESS OF A BUTTON. NEW HEAVY DUTY MOTOR BRAKE IS AN AC SPRING SET DISC BRAKE FOR POSITIVE BRAKING ACTION AND LONG LIFE WITH MINIMAL MAINTENANCE. EASY 1-STEP ADJUSTMENT PROCEDURE NYLON MESH FABRIC CHAIN CONTAINER INCLUDED AS STANDARD FOR LIFTS UP TO 20' NEW DESIGN ALLOWS EASY CHANGE OUT OF EITHER HOOK OR LUG SUSPENSION. POWDERCOAT FINISH LIFT SPEEDS 5 TO 64 FPM AC POWER 115/230 1-60HZ; RECONNECTABLE 230/460 3-60; RECONNECTABLE 208 AND 575 3-60 SINGLE VOLTAGE PUSH BUTTON CONTROL VOLTAGES OF 115 VOLTS STANDARD ON ALL 3 PHASE MODELS, SINGLE SPEED, TWO SPEED AND SINGLE PHASE MODELS. 24 VOLT CONTROL OPTIONAL VARIETY OF MOUNTINGS INCLUDE: SUSPENSION HOOK, LUG, PLAIN, GEARED AND MOTORIZED TROLLEYS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-S-NYN-FBL-1/2)
- DURASTAR Aluminum Hand Truck, 52" H, Loop handle (AP52-FT)
- DURASTAR Wheel; 6X1.5" Polyurethane|Steel (Green|Black) ;3/4 Roller Bearing (615PU23G-NSB)
- RONSTAN INTERNATIONAL Shackle, Long D, Pin, 3/16" (RF622)
- CM CM Series 603 Mini Lever Hoist, 1100 Lbs. Cap., 10Ft. Lift (216)
- CM CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 10Ft. Lift (214)
- CM Electric Chain Hoist, 230/460V AC, 1 hp (4224NH)
- CM Lodestar Electric Chain Hoist, Triple Reeving Less Chain, Series Model Rt, 3 Ton, 0312 X 08583 (9505NHLC)
- CM CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 5Ft. Lift (210)
- CM CM® Shopstar 1/4 Ton, Electric Chain Hoist, 10' Lift, 12 FPM, 110V (2089)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- Cm Lifting Equipment