Shop All Hoist Accessories
Cm
Brake Disc, Holes
Mfr # 40774
Zoro # G8745256
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- For Use With 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
- Fits Brand CM
- For Use With Mfr. Model Number 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
- Overall Width 3 in
Product Information
- Brand Cm
- MFR # 40774
- Zoro # G8745256
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 3 in |
Overall Height | 0.1 in |
Overall Length | 3 in |
Details
Item | Brake Disc,Holes |
Material | Paper |
For Use With | 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065 |
Fits Brand | CM |
For Use With Mfr. Model Number | 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065 |
Product Type | Brake Friction Disc |
Compatible Series | 640 |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 1,500 lb |
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series 640, Material Paper, Overall Length 3 in, Overall Width 3 in, Overall Height 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 21BF (KG21 AB1)
- COTTERMAN 24 ft 8 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Forward Exit, Powder Coated Finish (M22WC C1)
- VESTIL Premium Portable Scissor Cart, 1000 lb. Cap, 40-1/2"W, 24"L (CART-1000-S-FR)
- R&B WIRE PRODUCTS Vinyl Truck, Yellow, 29 in L, 22.5 in W, 27 in H, 3 Bushel Volume Capacity (463Y)
- CM Anod Pike Pole 20' Cur PH, 10161 (10161)
- CM Rocker Switch (4K1R)
- CM Grommet/Station End (28730)
- CM Friction Disc (53782)
- CM Transformer with Screws (C343)
- CM Brake Hub (35744)
- CM Latch Kit, Swivel Eye Hook (4X412)
- Cm Hoist Accessories