Shop All Hoist Accessories
Cm
Brake Disc
Mfr # 70652
Zoro # G8746744
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber, Steel
- For Use With 7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353
- Fits Brand CM
- For Use With Mfr. Model Number 7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353
- Overall Height 0.3 in
Product Information
- Brand Cm
- MFR # 70652
- Zoro # G8746744
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 0.3 in |
Overall Width | 7 in |
Overall Length | 7 in |
Details
Item | Brake Disc |
Material | Fiber, Steel |
For Use With | 7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353 |
Fits Brand | CM |
For Use With Mfr. Model Number | 7300, 7301, 7312, 7313, 7320, 7321, 7340, 7341, 7352, 7353 |
Product Type | Brake Friction Disc |
Compatible Series | Powerstar |
Compatible Load Capacity | 4,000 lb, 6,000 lb, 8,000 lb, 10,000 lb, 12,000 lb, 15,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, 6,000 lb, 8,000 lb, 10,000 lb, 12,000 lb, 15,000 lb, Compatible Series Powerstar, Material Fiber, Steel, Overall Length 7 in, Overall Width 7 in, Overall Height 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 200 lb., 3 D x 1-1/4 In. (2RYW3)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Black (1001-92)
- LIFT-ALL Web Sling, Flat Eye and Eye, 13 ft L, 3 in W, Nylon, Yellow (EE2803NFX13)
- MAG-MATE Cup Magnet with Reusable Zip Tie, 7, PK6 (MX1000ZIP2PK06)
- CM Hand Chain, 15/64 In (85808)
- CM Brake (35647)
- CM Latch Kit, For 406SS Eye Hook (4X406)
- CM Contactor (28835)
- CM Cont Sta and Cord 15 ft. Lift. (29334)
- CM Brake Friction Plate, Double (24600)
- HARRINGTON Bottom Hook Set (ER2BH1011)
- Cm Hoists