Shop All Hoist Accessories
Cm
Brake Base Plate
Mfr # 28668
Zoro # G8744461
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Product Type Brake Base Plate
Product Information
- Brand Cm
- MFR # 28668
- Zoro # G8744461
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 5.5 in |
Details
Item | Brake Base Plate |
Material | Steel |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Brake Base Plate |
Compatible Series | Lodestar |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 250 lb, 500 lb, 1,000 lb, 2,000 lb |
Description
Brake Base Plate, Product Type Brake Base Plate, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 250 lb, 500 lb, 1,000 lb, 2,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 5.5 in, Overall Width 5 in, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 1 Step, Folding Step Stool, 200 lb. Load Capacity, Platinum (11014PBL1E)
- ERICKSON PWC Lift Sling 1000 lb (02000)
- GLOBAL INDUSTRIAL 800 Lb. Capacity Fork-Mounted Drum Positioner, Horizontal Racker & Lifter (795400)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 1 in W, Nylon, Yellow (35XF36)
- CM Cont Sta and Cord 10 ft. Lift. (29333)
- CM Limit Switch Shaft (36641)
- CM Pendant & 6ft Cord (20607)
- CM 2 Button Pendant, for CM (534K97B)
- CM Brake Friction Disc Pad (27677)
- CM Hook Safety Latch Kit, for 5UT28, etc. (400450)
- DAYTON Hose/Strain Cable Assembly (MH29XL8704G)
- Cm Lifting Equipment