Cm

Anchor Shackle, Super Strong, 45 Ton, 58 In, 34 In Pin Dia, Screw Pin, 241 In Inner Length


product price: $29.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Cm
  • MFR # M651
  • Zoro # G807975270
  • Country of Origin United States
  • Category Shackles

Description

Anchor Shackle, Super Strong, 45 ton, 58 in, 34 in Pin dia, Screw Pin, 241 in Inner Length, 163 in Inner Width, 106 in Opening, 166 in Eye Outer Size, Micro Alloy Steel Body, Micro Alloy Steel Pin, SelfColored CM CM super strong shackles are carbon type shackles with strength ratings that are 17 to 50 stronger than comparable sized carbon shackles As a result, these shackles are designed with a 61 design factor Anchor shackles can be side loaded or used for multiple connections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.