Shop All Shackles
Cm
Anchor Shackle, 3/16" Body Sz, Galvanized
Mfr # M645G
Zoro # G7438197
original price:
$14.79
10% off
$13.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 1,000 lb
- Width Between Eyes 3/8 in
- Pin Dia. 1/4 in
- Body Size 3/16 in
Product Information
Dimensions
Width Between Eyes | 3/8 in |
Pin Dia. | 1/4 in |
Body Size | 3/16 in |
Outside Diameter of Eye | 11/16 in |
Manufacturers Warranty Length | 1 yr |
Inside Width | 5/8 in |
Inside Length | 7/8 in |
Pin Diameter | 1/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 1,000 lb, Width Between Eyes 3/8 in, Body Material Carbon Steel, Inside Length 7/8 in, Inside Width 5/8 in, Body Thickness 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1/4 in, Pin Material Alloy Steel, Pin Color Orange, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Shovel Nose Hand Truck, Continuous Handle (T-360-10FF)
- COTTERMAN 20 ft 8 in Fixed Ladder with Safety Cage, Steel, 18 Steps, Forward Exit, Powder Coated Finish (M18WC C1)
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 42"L x 25"W x 57"H (ED236P600GP)
- DAYTON Festoon Track Kit, C-Track, L 40 Ft (7CZ58)
- CM M657G Super Strong Anchor Shackle, 20 Ton, 112 In, Orange Powder Coated (M657P)
- CM Screw Pin Anchor Shackle 3/4 (M652P)
- CM Super Strong Anchor Shackle (M651G)
- CM Latch Kit, 12132 In L X 063 In W, 2 Ton Working Load Limit Alloy, 112 Ton Working Load Limit (4X1304)
- CM Screw Pin Anchor Shackle 7/16 (M649P)
- CM Anchor Shackle, 5/16" Body Sz, Galvanized (M647G)
- CROSBY Anchor Shackle, Carbon Steel, 1000 lb. (1018384)
- Cm Shackles