Shop All Mechanics Gloves
Clutch Gear
Mechanics Gloves, S ( 7 ), High-Visibility Yellow
Mfr # MXGKGHVB/S
Zoro # G808446458
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Finger Coverage Full Finger
- Insulated No
- Standards ANSI A5
Product Information
- Brand Clutch Gear
- MFR # MXGKGHVB/S
- Zoro # G808446458
- UPC # 779406205394
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | S (7) |
Size- Alpha | S |
Size- Numeric | 7 |
Cuff Length | 2 in |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Foam, Laminated Spandex, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Goat-Grain, Silicone-Free No, Glove Liner Material Kevlar(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 9, PR (18821)
- 3M Powered Air Purifying Respirator Unit (TR-802N)
- HTI Denim Apron - Deluxe W/ Pockets (DA-2)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F4500)
- CLUTCH GEAR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (MXGKGHVB/L)
- CLUTCH GEAR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (MXGKGHVB/XL)
- CLUTCH GEAR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (MXGKGHVB/XX)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex/Neoprene (EXOT-PBLK-24-L)
- DEX SAVIOR Mechanic Gloves, Goat Grain Palm, Blue, Medium (MG301/M)
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MG-02-008)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (HUG2-02-S)
- Clutch Gear Gloves & Hand Protection