Shop All Toys & Games
Clue
CLUE: Dragon Ball Z
Mfr # CL113-449
Zoro # G910533640
$53.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolored
- Material 80% paper/cardboard, 10% plastic, 10% zinc
- Recommended Grade 3+
- Includes Custom Game Board, 6 Hero Movers, 6 Personality Cards, 21 Rumor Cards, 21 Intrigue Cards, Score Pad, Envelope, 6 Villain Tokens, Dice, Rules
- Recommended Age 8+ years
Product Information
- Brand Clue
- MFR # CL113-449
- Zoro # G910533640
- UPC # 700304154620
- Country of Origin United States
- Category Toys & Games
Details
Color | Multicolored |
Material | 80% paper/cardboard, 10% plastic, 10% zinc |
Recommended Grade | 3+ |
Includes | Custom Game Board, 6 Hero Movers, 6 Personality Cards, 21 Rumor Cards, 21 Intrigue Cards, Score Pad, Envelope, 6 Villain Tokens, Dice, Rules |
Recommended Age | 8+ years |
Description
The time is now to take on the roles of your favorite Dragon Ball Z heroes and stop secret enemies from capturing a prized Dragon Ball! Travel between well-known locations across the Dragon Ball Z universe with collectible tokens to solve the mystery of WHICH Villain might find the Dragon Ball, WHO has the best chance to stop them, and WHERE the battle will go down!
- •On this episode of Dragon Ball Z - it's up to you and other players to stop the hidden enemy from capturing one of the prized Dragon Balls by formulating a plan - can you solve the mystery?
- •Featuring 6 custom sculpted villain coins - Frieza, Kid Buu, Perfect Cell, Broly, Garlic Jr., and Bojack
- •2-6 Players
- •60+ Minute Play Time
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC UltraClear Thermal Laminating Pouch, PK50 (3745091)
- SHARPIE Stick Permanent Pen Set, Fine 0.5 mm, Assorted PK6 (1976527)
- PEN2PAPER 5 x 8 In. Heavyweight Ruled Index Card; Blue; Pack - 100 (PE1206285)
- SUREBONDER Glue Stick, Clear, 5/16" D x 10" L, PK1150 (725M10)
- PRESSMAN Chinese Checkers Board Game (190206)
- MANIMO Weighted Dog, 2.2 lb., Plush Animal (30131)
- NEW RAY International Lonestar Flatbed with Toxic Barrels Long Hauler Toy Truck 6PK (10193A)
- LEARNING RESOURCES Penguins on Ice Math Activity Set (3311)
- WATER SPORTS Water Sports 600040 3 Person Water Balloon Launcher (600040)
- THE PUPPET CO The Three Billy Goats Gruff Finger Puppets and Book Set (007908)
- WOODLAND SCENICS Woodland Scenics WOO5026 Built & Ready Clyde & Dales Barrel HO Factory (WOO5026)
- Clue Toys & Games