Shop All Rust Removers & Converters
Clr Pro
Vehicle Lime Remover, 5 gal, Jug
Mfr # G-I-VLR-5PRO
Zoro # G2020429
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Vehicle Lime Remover
- Container Type Jug
- Container Size 5 Gal
- For Use On Hard Nonporous Surfaces
- Primary Chemical None
Product Information
- Brand Clr Pro
- MFR # G-I-VLR-5PRO
- Zoro # G2020429
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 5 Gal |
Cleaner Container Size | 5 gal |
Description
Vehicle Lime Remover, Surfaces for Use On Hard Nonporous Surfaces, Jug, 5 gal, Fragrance Unscented, Ready to Use, Recommended Dilution Ready to Use, EPA Safer Choice, Primary Chemical None, Cleaner Form Liquid, Product Series CLR(R) Pro, Rinse Required Yes, Application Temperature Not Rated, VOC Content 0 Percent, NSF Rating A3, Nonflammable Yes, Flash Point None, Biodegradable Yes, Net Weight 5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-1 1/2)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Blue, Solvent -Based (263446)
- GENERAL PAINT Woodsman Solid Color Oil Siding & Fence Wood Stain, Rustic Brown, Gallon - 591174 (591174)
- BOX PACKAGING Global Industrial Paint Cans, 1 Qt., Silver, 36/Pack (HAZ1071)
- CLR PRO Calcium Lime and Rust Remover, 42 oz, Jug (G-FM-CLR42-4PRO)
- CLR PRO Calcium, Lime/Rust Remover, 5 gal, Bucket (G-FM-CLR-5PRO)
- CLR PRO Calcium, Lime/Rust Remover, 55 gal, Drum (G-FM-CLR-55PRO)
- CLR PRO Calcium, Lime/Rust Remover, 1 gal, Jug (G-FM-CLR128-4PRO)
- CLR PRO Vehicle Lime Remover, 1 gal, Jug (G-I-VLR-4PRO)
- CLR PRO Rust Remover, 5 gal, Jug (G-A-ERR-5PRO)
- BAR KEEPERS FRIEND 25.4 Oz. More Lime & Rust Remover (11727)
- Clr Pro Rust Removers & Converters