Shop All Automotive Radiators
Clr Pro
Radiator Flush, 1 gal.
Mfr # G-A-HDRFC-4PRO
Zoro # G3313889
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 1 gal
- Type Heavy Duty
- Container Type Bucket
- Features Heavy Duty to Extend the Life of Vehicles, Removes Scale Build Up 10X More Effectively than the Leading Product, Safe for Employees
Product Information
- Brand Clr Pro
- MFR # G-A-HDRFC-4PRO
- Zoro # G3313889
- Country of Origin United States
- Category Automotive Radiators
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Color | Clear |
Item | Radiator Flush |
Type | Heavy Duty |
Container Type | Bucket |
Features | Heavy Duty to Extend the Life of Vehicles, Removes Scale Build Up 10X More Effectively than the Leading Product, Safe for Employees |
Flammability | Nonflammable |
Fragrance | Slightly Acidic |
Net Weight | 8.9 lb |
Product Form | Liquid |
Boiling Point | 210 Degrees F |
Biodegradable | Biodegradable |
Series | Radiator Flush & Cleaner |
Description
Radiator Flush, Base Type Not Applicable, Container Type Bucket, Container Size 1 gal, Net Weight 8.9 lb, Product Form Liquid, Boiling Point 210 Degrees F, Butyl-Free Not Applicable, Chlorinated/Non Chlorinated Not Applicable, Flammability Nonflammable, Standards Not Applicable, VOC Content Weight Not Applicable, VOC Content Weight Percentage Not Applicable, Biodegradable Biodegradable, Color Clear
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TENDER Battery Tender 12V, 750W Power Inverter (026-0004-DL-WH)
- EXACT FIT Wiper Blade, Rear, 14", Exact Fit Series (14-B)
- GO RHINO BLACK UNIVERSAL LITE BAR (900B)
- DAYTON Gasket, 127-040-1000 (127-040-1000)
- CLR PRO Water System Flush, 1 gal. (G-I-ISF-4PRO)
- CLR PRO Water System Flush, 5 gal. (G-I-ISF-5PRO)
- MOTORMITE RADIATOR DRAIN COCKS (61126)
- MOTORMITE Drain Cock-Brass-Standard-1/4 In Npt Radiator Drain, 61104 (61104)
- CSF RADIATORS 04-00 NISSAN FRONTIER (3095)
- DAYCO 65-94 Numerous Applications Radiator Hose, 70647 (70647)
- DORMAN Radiator Drain Petcock, 61138 (61138)
- Clr Pro Automotive Radiators