Shop All Specialty Cleaners
Clr Pro
I-ISF-5PRO Industrial Systems Flush 5 Gallons
Mfr # 539IISF5P
Zoro # G612316831
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clr Pro
- MFR # 539IISF5P
- Zoro # G612316831
- Country of Origin United States
- Category Specialty Cleaners
Description
Choose a reliable and effective product with this CLR PRO I-ISF-5PRO industrial systems flush 5 gallons. This flush works to remove scale buildup from industrial systems. Left untreated scale buildup can compromise the ability for systems to heat and cool correctly. This product can help prevent overheating or failure by removing buildup. It can even reduce energy inefficiencies with regular use. This flush can dissolve calcium lime and rust. It is safe for use in many types of water passages including copper PVC steel plastic and cast iron.It is free of harsh chemicals such as ammonia phosphates or solvents. This product can be used in heat exchangers cooling towers evaporative condensers and boilers. This product is recommended to be used with a dilution of 50% water depending on the amount and strength of the buildup.Overall Dimensions:Capacity: 5 Gallons
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 8 gal Slim Jim 8-gal Step-On Container, Red, Plastic; Resin (RCP1883564)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High, 2 Pack (692-2PK)
- PFERD Curved Handle Scratch Brush - Economy - 4x19 Rows, Stainless Wire (85050)
- PIG PIG Absorbent Mat Roll 6 rolls/box 50' L x 15" W, 6PK (MAT2600)
- CLR PRO Fresh and Clean Garbage Disposal, Fresh Scent, PK30, 30PK (GDC-6)
- ZEP Buff Cleaner, Liquid, 1 qt, Bottle, PK12 (190901)
- SCOTCH Instant Power 128 Oz. Commercial Drain Cleaner (1510)
- PRO PRODUCTS Rust Out Water Softener Cleaner And Iron Remover, 1.5 Pounds (RO24B)
- SPOT SHOT Spot and Stain Remover, 18 oz., PK12 (WDC 009934)
- BIO-KLEEN 1 gal Aluma Kleen Cleaner (BKNM00109)
- NU-CALGON 4291-08 1 Gallon Nu-Brite Condenser Coil Cleaner, 4PK (499429108)
- Clr Pro Specialty Cleaners