Shop All Specialty Cleaners
Clr Pro
Fresh and Clean Garbage Disposal, Fresh Scent, PK30, 30PK
Mfr # GDC-6
Zoro # G506569220
original price:
$51.29
5% off
new price: $48.49
/pk 30, $1.62/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.3 oz
- Container Type Pack
- Fragrance Fresh Scent™
- For Use On Food Waste; Grease; Oils
- Weight 2 lbs
Product Information
- Brand Clr Pro
- MFR # GDC-6
- Zoro # G506569220
- UPC # 78291701111
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 5.3 oz |
Details
Item | Cleaners & Detergents |
Container Type | Pack |
Fragrance | Fresh Scent™ |
For Use On | Food Waste; Grease; Oils |
Weight | 2 lbs |
Maximum Number of Users | 5 |
Surface | Garbage Disposals |
Application | Garbage Disposals |
Cleaner Form | Pod |
Primary Chemical | Sodium Bicarbonate; Citric Acid |
Description
Keep your disposal clean and smelling fresh. Use these foaming pods weekly to safely remove odors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29646)
- TOOL White Electric Fabric Shaver With Brush (TO85325)
- BISSELL BISSELL AeroSwift 1009 Vacuum Cleaner, 12 in W Cleaning Path, White (2612)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Green, Polypropylene (MAT268)
- PRESTONE 32 Oz. Radiator Flush + Cleaner (AS105R)
- HONEY-CAN-DO Honey-Can-Do 72 in. H X 36 in. W X 16 in. D Steel Shelving Unit (SHF-09627)
- WARSAW CHEMICAL See-Thru Glass Cleaner, Clean, 1-Quart, 12PK (60287-0000012)
- DIVERSEY Furniture Polish, 10.3 oz., Lemon, PK12 (95765571)
- PROTOCHEM LABORATORIES Inhibited Acid Detergent, 30 gal., Drum (PC-114-30)
- VALHALLA 5 Gal Brown LifeTime Wood Treatment (00002)
- 3M Mark Remover, 1 qt. Bottle, Unscented (7010384720)
- Clr Pro Specialty Cleaners