Shop All All Purpose Cleaners
Clr Pro
Cleaners & Detergents, 32 oz Lemon, 6 PK
Mfr # FMCPC326PRO
Zoro # G606569144
product price: $66.89
/pk 6, $11.15/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Fragrance Lemon
- Standards USDA Certified Biobased 86%
- Primary Chemical Propylene Glycol; Bacillus Bacterial Ferment: Probiotic Microbial Ferment; Caprylyl/Capryl Glucoside; Sodium Xylene Sulfonate
- Chemicals For Use On Surface Aluminum; Chrome; Fiberglass; Grout; Stainless Steel
Product Information
- Brand Clr Pro
- MFR # FMCPC326PRO
- Zoro # G606569144
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Fragrance | Lemon |
Item | Cleaners & Detergents |
Standards | USDA Certified Biobased 86% |
Primary Chemical | Propylene Glycol; Bacillus Bacterial Ferment: Probiotic Microbial Ferment; Caprylyl/Capryl Glucoside; Sodium Xylene Sulfonate |
Chemicals For Use On Surface | Aluminum; Chrome; Fiberglass; Grout; Stainless Steel |
Physical Form | Liquid |
Net Weight | 15 lbs |
For Use On | Dirt; Grime; Soil |
Cleaner Container Type | Spray Bottle |
Application | All-Purpose Cleaner |
Description
CLR PRO Commercial Probiotic Cleaner removes tough soils and provides three days of cleaning power. Probiotics remain on the surface for up to three days. Made of 86% USDA bio-based ingredients. Lemon-scented formula is bleach-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Atrix VACBP400 Aviation Backpack HEPA Vacuum (VACBP400)
- BISSELL COMMERCIAL 12 in Pad, 0.25 oz Dry Wt, White, Microfiber, PK3 (2032633-PK3)
- SANITAIRE Vacuum Hose, 1-1/2" dia., 6 ft. L, Black (A07535101)
- QUICKIE 18 InOut Push Broom (528ZQK)
- CLR PRO All Purpose Cleaner, Trigger Spray Bottle, Lemon (G-FM-MPC32-6PRO)
- FABULOSO Cleaners & Detergents, 48 oz Bottle, Lavender, 6 PK (US07172A)
- BOULDER CLEAN 1 gal Plant-Based Surface Disinfectant (BC-SANI-00301)
- HOMAX Homax GGHS12 Goo Gone Spray Gel (GGHS12)
- COLGATE-PALMOLIVE CO CLEANSER, BLEACH, AJAX, 21 OZ (CPC61034403)
- GRANITE GOLD Granite Gold GG0040 64 Oz Granite Gold Daily Cleaner Refill (1491109)
- JOES Aloe Hand Cleaner, 14 oz (JO316339)
- Clr Pro All Purpose Cleaners