Shop All Septic & Drain Cleaners
Clr
PressDrainOpener, AeroSpray Can, 4.5oz, Liq
Mfr # G-PP-6
Zoro # G802014981
original price:
$18.47
14% off
new price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 4.5 oz
- Cleaner Container Type Aerosol Can
- Fragrance Unscented
- Recommended Dilution Ready to Use
Product Information
- Brand Clr
- MFR # G-PP-6
- Zoro # G802014981
- UPC # 078291772845
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 4.5 oz |
Container Size | 4.5 oz |
Description
Pressurized Drain Opener, Cleaner Type Bathtub, Septic System, Sink, Container Type Aerosol Spray Can, Container Size 4.5 oz, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Clog-Free Drain, Product Series CLR(R), Ready to Use/Concentrated Ready to Use, Standards LEED Compliant, Biodegradable Yes, Color Clear, Compatible Pipe Material Metal, Plastic, Maximum RTU Yield per Container 4.5 fl oz, NSF Rating Not Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESOLVE Cleanr Rug-Rslv Trg 22Oz (1920000601)
- NOVA Natural Multifold Towel 9.0 in. X 9.45 in., 250PK (NOVA MK250)
- INSTANT POWER PROFESSIONAL Waterless Urinal Cleaner, Clear, 1 gal. (8206)
- MIDWEST RAKE Seal Coat Squeegee, 48", 66" Handle (76824)
- CLR Septic Treatment Liquid Septic System Treatment 28 ounce oz (SEP-6)
- PROTOCHEM LABORATORIES Inhibited Acid Urinal And Toilet Drain Line Opener, 1 gal., PK4 (PC-114BX-1)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 30 gal., Drum (PC-189BB-30)
- WERTH SANITARY SUPPLY Formula 66 Bio-Based Enzyme, 1 qt, PK12 (100210)
- ROEBIC Roebic K-37-Q-12 Septic Tank Treatment - 32 oz. (429357)
- GREEN GOBBLER Liquid Drain Clog Remover 1 gal (G0665)
- ROEBIC LABORATORIES Leach/Drn Opnr Conc 32Oz (K-570-Q-4)
- Clr Septic & Drain Cleaners