Shop All Septic & Drain Cleaners
This Product is Discontinued
Clr
CLR PRO Commercial Drain Line & Grease Trap Treatment, 1 gal (Discontinued)
Mfr # G-GRT-4PRO
Zoro # G3734911
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 1 gal
- Cleaner Container Type Jug
- Fragrance Unscented
- Recommended Dilution Ready to Use
Product Information
- Brand Clr
- MFR # G-GRT-4PRO
- Zoro # G3734911
- UPC # 078291981971
- Country of Origin Unknown
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Container Size | 1 gal |
Details
Cleaner Chemical Product Grouping | Drain Cleaners and Maintainers |
Item - Drains and Maintainers | Grease Trap Treatment |
Cleaner Container Type | Jug |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
For Use On | Commerical Drain Lines, Gease Traps |
Case Quantity | 4 |
Green Environmental Attribute | Does not Contain Formaldehyde |
Container Type | Jug |
Item | Liquid Grease Trap Treatment |
Color | Blue |
RTU Yield per Container | 16 to 22 Uses Per Gallon |
Standards | Safer Choice, U.S. EPA Safer Product Standards |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Primary Chemical | None |
Contains | Ammonium Phosphate Monobasic, Sodium Nitrate, Water |
Description
Liquid Grease Trap Treatment, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Fragrance Unscented, Product Series No Series, Standards Safer Choice, U.S. EPA Safer Product Standards, Color Blue, Primary Chemical None, Recommended Dilution Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.