Shop All Bathroom Cleaners
This Product is Discontinued
Clr
CLR Bath & Kitchen Cleaner, 26 oz. Spray (Discontinued)
Mfr # G-BK-2000
Zoro # G2891804
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Size 26 oz.
- Container Type Tub
- Fragrance Light Lavender
- Cleaner Form Liquid
Product Information
- Brand Clr
- MFR # G-BK-2000
- Zoro # G2891804
- UPC # 078291219265
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 26 oz. |
Cleaner Container Size | 26 oz. |
Container Size | 26 oz |
Details
Cleaner Chemical Product Grouping | Multi-Surface Bathroom Cleaner |
Container Type | Tub |
Item | Bathroom Cleaner |
Fragrance | Light Lavender |
Cleaner Form | Liquid |
Primary Chemical | None |
Cleaner Container Type | Tub |
Recommended Dilution | Ready to Use |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Standards | EPA Registered |
Net Weight | 1 gal |
VOC Content | 0% |
Product Series | CLR PRO(R) |
Surfaces for Use On | Hard Nonporous Surfaces, Plastic, Wood |
NSF Rating | Not Rated |
Properties | Nonflammable |
Nonflammable | Yes |
Rinse Required | Yes |
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Plastic, Wood, Container Type Tub, Container Size 26 oz, Fragrance Light Lavender, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Product Series CLR PRO(R), VOC Content 0 Percent, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, EPA Registered, Net Weight 1 gal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.