Shop All Ink and Toner Cartridges
Clover
Toner Cartridge, Black, Remanufactured
Mfr # CIG-3500B001AA
Zoro # G7422941
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 128
- Printer Series FAXPHONE, imageCLASS
- Printer Model FAXPHONE L100, FAXPHONE L190, imageCLASS D530, imageCLASS D550, imageCLASS MF4412, imageCLASS MF4420, imageCLASS MF4450, imageCLASS MF4550, imageCLASS MF4570DN, imageCLASS MF4570DW, imageCLASS MF4580, imageCLASS MF4770N, imageCLASS MF4880DW, imageCLASS MF4890DW
- Ink/Toner Color Black
- Cartridge Condition Remanufactured
Product Information
- Brand Clover
- MFR # CIG-3500B001AA
- Zoro # G7422941
- UPC # 801509215168
- Country of Origin Mexico
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 128 |
Printer Series | FAXPHONE, imageCLASS |
Printer Model | FAXPHONE L100, FAXPHONE L190, imageCLASS D530, imageCLASS D550, imageCLASS MF4412, imageCLASS MF4420, imageCLASS MF4450, imageCLASS MF4550, imageCLASS MF4570DN, imageCLASS MF4570DW, imageCLASS MF4580, imageCLASS MF4770N, imageCLASS MF4880DW, imageCLASS MF4890DW |
Ink/Toner Color | Black |
Cartridge Condition | Remanufactured |
Item | Toner Cartridge |
Printer Brand | Canon |
Max. Page Yield | 2,100 |
Color | Black |
For Use With | Canon FAXPHONE L100, L190, ImageCLASS D530, D550, MF4412, MF4420, MF4450, MF4550, MF4570DN, MF4570DW, MF4580, MF4770N, MF4880DW, MF4890DW (128) |
Compatible OEM Model Number | 3500B001AA |
Remanufactured Cartridge Number | 200583P |
Refurbished Product Warranty | 1 Year |
Market Indicator Cartridge Number | 3500B001AA |
Product Type | Toner Cartridge |
Compatible Printer Brand | Canon |
Compatible Printer Series | FAXPHONE, imageCLASS |
Page Yield - Total | 2,100 |
Page Yield - Black | 2,100 |
Compatible Printer Model Number | FAXPHONE L100, FAXPHONE L190, imageCLASS D530, imageCLASS D550, imageCLASS MF4412, imageCLASS MF4420, imageCLASS MF4450, imageCLASS MF4550, imageCLASS MF4570DN, imageCLASS MF4570DW, imageCLASS MF4580, imageCLASS MF4770N, imageCLASS MF4880DW, imageCLASS MF4890DW |
Description
Market Indicator Cartridge No. 128, Ink/Toner Color Black, Printer Brand Canon, Printer Series FAXPHONE, imageCLASS, Printer Model FAXPHONE L100, FAXPHONE L190, imageCLASS D530, imageCLASS D550, imageCLASS MF4412, imageCLASS MF4420, imageCLASS MF4450, imageCLASS MF4550, imageCLASS MF4570DN, imageCLASS MF4570DW, imageCLASS MF4580, imageCLASS MF4770N, imageCLASS MF4880DW, imageCLASS MF4890DW, Max. Page Yield 2,100, Remanufactured Cartridge Number 200583P, Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS U ECO Six-Pocket Expandable Folder, 4.5 in. Exp, 6 Sections, Snap Button, 1/6-Cut Tabs, Letter, 3PK (6592U01-12)
- SHARPIE Marker, 24 PK (1927350)
- MALIN CO Lockwire, Canister, 0.02 Dia, 831ft (03-0200-1BKC)
- GBC Thermal Roll Film, EZload, 27" x 500 ft. (3126061EZ)
- CLOVER Toner Cartridge, Cyan, Remanufactured (CIG-TN225C)
- CLOVER Ink Cartridge, Magenta, Remanufactured (CIG-LC103M)
- CLOVER Ink Cartridge, Black, Remanufactured (CIG-LC51BK)
- CLOVER Ink Cartridge, Black, Remanufactured (CIG-LC103BK)
- CLOVER Dataproducts Non-OEM New Black Printer Ribbon (R1800)
- CLOVER Specialty Ink Non-OEM New Postage Meter Sealing Solution (PEN64RTU)
- XEROX Cyan Toner Cartridge 7.6K YLD (106R04034)
- Clover Printers & Scanners