Shop All Buffing & Polishing Compounds
Clover
Silicon Carbide Grease, D, 180 Grit
Mfr # 232949
Zoro # G2273087
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Can
- Size 1 lb
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade D
Product Information
- Brand Clover
- MFR # 232949
- Zoro # G2273087
- UPC # 079340394391
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Silicon Carbide Grease Mix |
Color | Gray |
Container Type | Can |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | D |
Grit | 180 |
Solution Type | Oil |
Description
Silicon Carbide Grease Mix, Color Gray, Container Size 1 lb, Container Type Can, Grit 180, Grade D, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Oil
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252850563)
- WEILER Arbor Mount Flap Disc, 6in, 40, Coarse (98101)
- PFERD 8" Standard Twist Knot Wheel - .012 CS Wire, 5/8" A.H. (81702)
- METABO CutOff Wheel, T1, A30V, 20"X3/16"X1" (616367000)
- CLOVER Silicon Carbide Gel Water, F, 100 Grit (233006)
- CLOVER Silicon Carbide Grease, B, 240 Grit (232895)
- CLOVER Silicon Carbide Grease, C, 220 Grit (232922)
- CLOVER Silicon Carbide Pat Water, 6A, 1000 Grit (233230)
- CLOVER Silicon Carbide Gel Water, D, 180 Grit (232959)
- CLOVER Silicon Carbide Gel Water, 5A, 800 Grit (233203)
- PFERD Grinding Paste for Felt/Cloth Tools - 360 Grit Silicon Carbide (48773)
- Clover Buffing & Polishing Compounds