Shop All Dust Mop Accessories
Clorox
Wet Mopping Cloths, Lavender/Jasmine, 24/Bin WE, PK 6
Mfr # CLO32033CT
Zoro # G602451344
product price: $73.19
/pk 6, $12.20/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Swiffer Sweeper
- Width 5.9"
- Length 11.4"
Product Information
- Brand Clorox
- MFR # CLO32033CT
- Zoro # G602451344
- Country of Origin United States
- Category Dust Mop Accessories
Dimensions
Width | 5.9" |
Length | 11.4" |
Details
Item | Scentiva Disinfecting Wet Mopping Cloth Refills |
Color | White |
For Use With | Swiffer Sweeper |
Description
Clorox Scentiva Disinfecting Wet Mopping Cloths combine the trusted cleaning and disinfection power of Clorox with the captivating scent of Tuscan Lavender and Jasmine to transform your entire home. Clorox Scentiva scents are well-crafted, curated, inviting blends that will elevate your cleaning experience. Bleach-free, multipurpose mops power through dirt and hair with ease. Use these disinfecting mops on finished wood, laminate, vinyl, linoleum, quartz and glazed tile. Safe to use on multi-surfaces, these wet mopping cloths eliminate 99.9 percent of germs while filling your room with an uplifting, long-lasting scent. They are ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UDP Washing Machine Hose 10' (WA6107010)
- RAINGUARD Concrete Sealer Quart Super Concentrate (makes 5 gal) (SP-4003)
- KIMBERLY-CLARK PROFESSIONAL WypAll PowerClean X80 Heavy Duty Cloths, Jumbo Roll, Extended Use Towels, Blue, 475 Sheets/Roll (41043)
- CARLISLE FOODSERVICE Large Looped-End Wet Mop, PK12, 369454B14 (369454B14)
- CLOROX Wet Mopping Cloths, Pacific Breeze, 24/Bin WE, PK 6 (CLO32034CT)
- PINPOINT BWK 18 W x 5 D in. Disposable Dust Mop Head Cotton (PI3204865)
- LIBMAN COMMERCIAL 18 Microfiber Finger Dust Mop Refill, 6PK (196)
- PINPOINT 24 W x 5 D in. Industrial Dust Mop Head - Hygrade Cotton - White (PI3200842)
- RUBBERMAID COMMERCIAL Looped Fringe, Finish Mop, 18" White, PK 6 (RCPE05200WHCT)
- BONA Microplus Flr Dustingpad (WM710013272)
- KRAFT TOOL Handle Adapter, Aluminum, 7 in. L (CC295)
- Clorox Floor Mops, Buckets & Wringers