Urine Remover for Stains and Odors, 32 oz Spray Bottle, PK9, 9PK
Mfr # 31036
Zoro # G206569452
Key Features
- Size 32 oz
- Container Type Spray Bottle
- Fragrance Clean Floral
- Cleaner Form Liquid
- Primary Chemical Hydrogen Peroxide
Product Information
- Brand Clorox
- MFR # 31036
- Zoro # G206569452
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Spray Bottle |
Item | Cleaners & Detergents |
Fragrance | Clean Floral |
Cleaner Form | Liquid |
Primary Chemical | Hydrogen Peroxide |
Chemicals For Use On | Bacteria; Body Fluids; Germs; Organic Matter; Pet Stains; Water-Based Soil |
Cleaner Container Type | Spray Bottle |
Net Weight | 21.579 lbs |
Features | Value Pack—Stock up and save! |
Application | Disinfectant/Cleaner |
For Use On | Carpet; Ceramics; Cement; Fabric; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl |
Description
Clorox Urine Remover for Stains and Odors tackles the toughest urine stains and odors. With the cleaning power of hydrogen peroxide, it quickly breaks down urine to eliminate odors and remove stains. This versatile cleaner is safe to use on most hard and soft surfaces. It is specially formulated for tough-to-clean porous surfaces, like grout, notorious for trapping urine odors. It also handles stains and odors on soft, absorbent surfaces like carpet and mattresses. This urine remover is also great for outdoor concrete, walls and flooring, laundry pre-treatment, pet stains, and bodily fluids removal including feces, blood, and vomit. Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities.
- •Breaks down urine to eliminate odor, not mask it, while the powerful hydrogen peroxide cleaner removes stains.
- •Specially formulated facility cleaner for protein based stains removes the lingering smell and evidence of urine.
- •This powerful stain remover is safe to use on fibers and soft surfaces such as carpet, upholstery, mattresses and bed linens.
- •The hydrogen peroxide formula works great on hard, non-porous surfaces such as concrete, sidewalks, outdoor tile and grouting spots.
- •This urine remover eliminates the smell and appearance of urine caused by humans or pets in public restrooms, offices, vets, and other commercial facilities.
- •Smart Tube® Technology guarantees you will spray every drop.
- •Ideal for use in hotels, long-term care facilities, locker rooms, schools and high-traffic restrooms.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Glass Blue, 11" x 8.6", 90PK (32896)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53544)
- DUMOND Oil And Grease Remover, 1 Gal Jug, Liquid, Clear (0919)
- LIGHT HOUSE BEAUTY 4 Gallon Multifunction Sensor Trash Can Matte Finish Pearl White (LI80663)
- CLOROX Rain Clean Scent Toilet Bowl Cleaner 24 oz Liquid (00938)
- CLOROX 00031 Toilet Bowl Cleaner w/ Bleach 24 oz. Fresh Scent, 12PK (31)
- CLOROX Urine Remover, 128oz, Bottle, Floral, PK4 (31351)
- CLOROX Original Scent Disinfecting Bathroom Cleaner 30 oz (08033)
- CLOROX Disposable Toilet Cleaning System, PK6 (03191)
- CLOROX Tilex Instant Mildew Remover 32oz Spray 9 Bottles/Case - (COX35600CT)
- PROCTER & GAMBLE Comet® Disinfectant Bathroom Cleaner, 32 Oz. Trigger 8/Case - PAG22569CT (PGC 01105)
- Clorox Bathroom Cleaners