Shop All Bathroom Cleaners
Clorox
Ultra Clean Toilet Tablets Bleach, White
Mfr # CLO30024
Zoro # G407480501
product price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3.50 oz (0.22 lb)
- Container Type Pack
- Cleaner Form Tablet
- Primary Chemical Bleach
- Chemicals For Use On Toilet Bowl
Product Information
- Brand Clorox
- MFR # CLO30024
- Zoro # G407480501
- UPC # 44600300245
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 3.50 oz (0.22 lb) |
Details
Container Type | Pack |
Item | Ultra Clean Toilet Tablets Bleach |
Cleaner Form | Tablet |
Primary Chemical | Bleach |
Chemicals For Use On | Toilet Bowl |
Color | White |
Type | Toilet Bowl Cleaner |
Features | Deodorize |
Application | Germs Remover; Hard Water Remover; Mineral Deposit Remover; Limescale Remover |
Description
Clorox Ultra Clean Toilet Tablets kill 999 percent of bacteria and deodorize your toilet with the power of Clorox bleach This toilet bowl cleaning tablet cleans and prevents stains with each flush, eliminating the need to scrub Each tablet delivers a longlasting bleach clean and is good for up to three months Simply drop a tablet into your toilet tank to continuously sanitize, deodorize and clean your toilet every time you flush Dissolvable cleaning tablets help prevent tough stains and remove hard water, mineral deposits and limescale stains Toilet tablets are ideal for use in restaurants, cafeterias, offices, hotels, daycares and other commercial facilities
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Liquid Heat Drain Opener, 33.8 oz., PK12 (ZULH34)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Green, 20 in L Overall (53792)
- WEILER 1" Double Spiral Flue Brush .012 Steel Fill (44149)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- CLOROX Cool Wave Scent Toilet Bowl Cleaner 24 oz Gel (30620)
- CLOROX Clorox® Toilet Bowl Cleaner w/Bleach, Fresh 12 Bottles/Case - COX00031CT (COX00031CT)
- CLOROX Toilet Bowl Cleaner with Bleach, Fresh Scent, 24oz Bottle (00031)
- CLOROX Toilet Bowl Cleaner with Bleach, Fresh Scent, 24 oz Bottle, PK12, 12PK (00031)
- CLOROX Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK6 (CLO 30024)
- CLOROX Rain Clean Scent Toilet Bowl Cleaner 24 oz Liquid (00938)
- SCOTCH Scotch 1906 Instant Power Slow Drain Build-Up Remover (170694)
- Clorox Bathroom Cleaners