Shop All Specialty Cleaners
Clorox
Turbo Pro Disinfectant Cleaner for Sprayer Devices, 121 oz Bottle, PK3
Mfr # 60091
Zoro # G904417574
product price: $65.35
/pk 3, $21.78/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 121 oz
- Container Type Bottle
- Fragrance Unscented
- For Use On Cement/Concrete; Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
- Package Type Bottle
Product Information
- Brand Clorox
- MFR # 60091
- Zoro # G904417574
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 121 oz |
Details
Item | Sprayer Cleaner |
Container Type | Bottle |
Fragrance | Unscented |
For Use On | Cement/Concrete; Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Package Type | Bottle |
Primary Chemical | Alkyl (60% C14, 30% C16, 5% C12, 5% C18) Dimethyl Benzyl Ammonium Chlorides, 0.15%; Alkyl (68% C12, 32% C14) Dimethyl Ethylbenzyl Ammonium Chlorides, 0.15% |
Application | Disinfectant/Sanitizer |
Cleaner Form | Liquid |
Standards | EPA Reg. No. 67619-38; EPA List N |
Surface | Cement/Concrete; Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Form | Liquid |
Weight | 25.85 lbs |
Description
The Clorox Turbo Pro Disinfectant Cleaner is specially formulated for use with a variety of sprayer devices. This bleach-free formula disinfects high-touch surfaces quickly and easily. Ideal for a wide array of facilities such as kitchens, gyms, restrooms, salons, clinics, schools, and offices. When used with a sprayer device, all you have to do is spray, there's no wiping required. A versatile disinfectant that kills 99.9% of germs (Pseudomonas, Salmonella and Staph) and viruses (Rhinovirus Type 14, Rhinovirus Type 39, Avian Influenza Virus H5N1). It is effective against SARS-CoV-2 Coronavirus that causes COVID-19 on hard, non-porous surfaces. The antibacterial formula also kills 99.9% of bacteria (Staph and Kleb) in five seconds and prevents the growth of odor-causing bacteria for up to 24 hours. The Clorox Turbo Pro Disinfectant Cleaner is safe for daily use on high-touch surfaces in your facility. Use on hard, non-porous surfaces like acrylic, chrome, glass, laminate, plastic, stainless steel, vinyl, and soft surfaces such linens, upholstery and mats. The formula leaves a clean, fresh scent. For food-contact surfaces, a water rinse is required. Refer to use and safety instructions on the Clorox Turbo Pro Disinfectant Cleaner before using this product. Also refer to the sprayer device manual for compatibility and other instructions for use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Universal Floor Brush, w/2.5 " Hose (08-2505)
- SEYMOUR MIDWEST 84 in Sweep Face Field Drag Broom, Stiff, Synthetic, Black, 46 in L Handle (82084)
- PETROCHEM Cleaner/Degreaser, 1 Gal Jug, Liquid, Pink (SC-2430)
- TENNANT Front Squeegee Blade (222381)
- CLOROX Disinfectant Cleaner, 1 gal, PK, 4 (32122)
- CLOROX Sporicidal Cleaner, 1 Gallon, PK4 (32409)
- CLOROX 24 Oz. Clinging Bleach Gel Toilet Bowl Cleaner (30619)
- CLOROX 32 oz. Urine Remover for Stains and Odors Spray (31036)
- FALCON Laptop Computer Kit, 7 1/5Hx5W In (DCLT)
- OIL VANISH Oil Stain Remover, 5 gal. (8805-005)
- INSTANT POWERRP GAL Main Line Cleaner (1801)
- Clorox Specialty Cleaners