Shop All Multi-Purpose Wipes
Clorox
Towels & Wipes, White, Canister, Non-Woven Fiber, 75 Wipes, Fresh Scent, 6 PK
Mfr # CLO 01656
Zoro # G6103244
product price: $41.79
/pk 6, $6.97/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 75
- Container Type Canister
- Color White
- Material Non-Woven Fiber
- Application Bathrooms; Gyms; Hospitals; Kitchens; Offices; Schools; Day Care Centers
Product Information
- Brand Clorox
- MFR # CLO 01656
- Zoro # G6103244
- UPC # 10044600016563
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 7" |
Length | 8" |
Details
Number of Sheets | 75 |
Container Type | Canister |
Item | Towels & Wipes |
Color | White |
Material | Non-Woven Fiber |
Application | Bathrooms; Gyms; Hospitals; Kitchens; Offices; Schools; Day Care Centers |
Ply | 1 |
Standards | EPA Reg. No. 5813-79; EPA List N |
Features | Value Pack—Stock up and save! |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Soil; Viruses |
Packaging Type | Canister |
Contains | Hexoxyethanol; Alkyl C12-18 Dimethylbenzyl Ammonium Chloride; Alkyl C12-14 Dimethyl Ethylbenzyl Ammonium Chloride; C12-14 Alcohols Ethoxylated Proproxylate; Isopropanol; Citric Acid |
For Use On | Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood |
Paper Towel Type | Disinfecting Wipes |
Wipes per Container | 75 |
Fragrance | Fresh Scent |
Net Weight | 10.18 lbs |
Used On | Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood |
Primary Chemical | Hexoxyethanol; Alkyl C12-18 Dimethylbenzyl Ammonium Chloride; Alkyl C12-14 Dimethyl Ethylbenzyl Ammonium Chloride; C12-14 Alcohols Ethoxylated Proproxylate; Isopropanol; Citric Acid |
Description
Clorox® Disinfecting Wipes, Fresh Scent, 7 x 8, White, 75/Canister, 6 Canisters/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Deodorizer, Size 70g, PK40 (18E904)
- EVOLUTION SORBENT PRODUCTS Global Industrial High Visibility Hazmat Sorbent Pads, Heavyweight, 16inW x 18inL, Yellow (670639)
- RUBBERMAID Wastebasket White 21Qt (FG280500WHT)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R05321)
- CLOROX Disinfecting Wipes, White, Canister, 35 Wipes, 8 in x 7 in, Fresh, 12 PK (01593)
- CLOROX Free & Clear Compostable All Purpose Cleaning Wipes, White, Tub, 75 PK (CLO32486)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 100 Wipes, Unscented, 6 PK (32621)
- CLOROX 9CT Clorox Wipes To Go (60133)
- CLOROX Towels & Wipes, White, Refill, Non-Woven Fiber, 110 Wipes, Unscented, 2 PK (CLO 30359)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 150 Wipes, 6.75" x 8", Fragranced (31758EA)
- CASCADES PRO Towels & Wipes, White, Cellulose; Latex Free Binder, 50 Wipes, 12" x 13", 16 PK (W300)
- Clorox Multi-Purpose Wipes