Shop All Multi-Purpose Wipes
Clorox
Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Fresh Scent/Citrus Blend, 15 PK
Mfr # CLO 30112
Zoro # G6078281
product price: $58.99
/pk 15, $3.93/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 35
- Container Type Canister
- Color White
- Material Non-Woven Fiber
- Application Bathrooms; Gyms; Hospitals; Kitchens; Offices; Schools; Day Care Centers
Product Information
- Brand Clorox
- MFR # CLO 30112
- Zoro # G6078281
- UPC # 10044600301126
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 7" |
Length | 8" |
Details
Number of Sheets | 35 |
Container Type | Canister |
Item | Towels & Wipes |
Color | White |
Material | Non-Woven Fiber |
Application | Bathrooms; Gyms; Hospitals; Kitchens; Offices; Schools; Day Care Centers |
Used On | Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood |
Net Weight | 13.65 lbs |
Paper Towel Type | Disinfecting Wipes |
For Use On | Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood |
Packaging Type | Canister |
Primary Chemical | Hexoxyethanol; Alkyl C12-18 Dimethylbenzyl Ammonium Chloride; Alkyl C12-14 Dimethyl Ethylbenzyl Ammonium Chloride; C12-14 Alcohols Ethoxylated Proproxylate; Isopropanol; Citric Acid |
Contains | Hexoxyethanol; Alkyl C12-18 Dimethylbenzyl Ammonium Chloride; Alkyl C12-14 Dimethyl Ethylbenzyl Ammonium Chloride; C12-14 Alcohols Ethoxylated Proproxylate; Isopropanol; Citric Acid |
Standards | EPA Reg. No. 5813-79; EPA List N |
Fragrance | Fresh Scent/Citrus Blend |
Wipes per Container | 35 |
Ply | 1 |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Soil; Viruses |
Features | Value Pack—Stock up and save! |
Description
Clorox® Disinfecting Wipes, 7x8, Fresh Scent/Citrus Blend, 35/Canister, 3/PK, 5 Packs/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Scrubber Sponge, Extra Durable, White, 4-3/5"X2-3/10", PK32 (82038)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Blue, 24PK (1820579)
- LPS D'Gel(R), Solvent Degreaser Wipes, Orange (61244)
- GEORGIA-PACIFIC 16-3/4"H x 13-1/4"W x 4"D, Recessed Paper Towel Collar (59459)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Crisp Lemon (1594)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 35 Wipes, Fresh Scent, 12 PK (01593)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Fresh Scent (1593)
- CLOROX Disinfecting Wipes, White, Bucket, 185 Wipes, 9 in x 6 3/4 in, Cherry Almond (30826)
- CLOROX 9CT Clorox Wipes To Go (60133)
- CLOROX Towels & Wipes, White, Bucket, Nonwoven Fiber, 110 Wipes, Fragranced (31759EA)
- PIG PIG PR40 All-Purpose Wipers 900 wipers/case, 75 wipers/box, 12 boxes/case 16" L x 9.5" W, 900PK (WIP231)
- Clorox Multi-Purpose Wipes