Shop All Brushes
Clorox
ToiletWand Disposable Toilet Cleaning System, Blue/White, 6 PK
Mfr # CLO03191CT
Zoro # G301863417
original price:
$106.50
9% off
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Blue/White
- Application Toilet Bowl
- Type Disposable Toilet Cleaning System
- Includes ToiletWand; Storage Caddy; Disinfecting ToiletWand Refill Heads
- Features Disposable
Product Information
Details
Bristle Color | Blue/White |
Item | ToiletWand Disposable Toilet Cleaning System |
Application | Toilet Bowl |
Type | Disposable Toilet Cleaning System |
Includes | ToiletWand; Storage Caddy; Disinfecting ToiletWand Refill Heads |
Features | Disposable |
Description
Clorox ToiletWand Disposable Toilet Cleaning System offers a convenient way to quickly clean your toilet. This starter kit contains one wand, six refills and one storage caddy to get you started on a deeper clean. Each disposable head is preloaded with Clorox Cleaner with four times the powerful scrubbing action to clean tough stains, kill germs, remove rust, calcium and limescale while it disinfects and deodorizes with ease. Based on comparative lab tests, the toilet wand cleans better than a brush. The sponge-like cleaning head is shaped so that you can get into every nook and cranny, and kills 99.9 percent of germs like staphylococcus aureus, salmonella enterica, rhinovirus type 37 and influenza A. This all-in-one system is designed so that you get a new cleaning sponge every time you clean without having to touch a dirty brush. Toilet brush system is ideal for use in daycare centers, offices, schools, restaurants and other commercial facilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaners & Detergents, 32 oz Citrus, 4 PK (CBD540571)
- RUBBERMAID COMMERCIAL HiDuster Dusting Tool w/Straight Lauderable Head, 51" Extension Handle (FGT11000GY00)
- DYMON LIQUID ALIVE Odor Digester, 32 oz Bottle, PK12 (33632)
- SUNNYSIDE 1 Gal. Deck Wash (727G1)
- CLOROX White, Plastic, 15.38 in L Overall, 6 PK (03191)
- CLOROX Clorox 03191 Toilet Wand Kit w/Caddy & 6 Refill Heads (3191)
- CLOROX Clorox 1605419 Toilet Wand Refill Heads (1605419)
- CLOROX Disinfecting Toiletwand Refill Heads, 10/Pack, 6 Packs/Carton (31620)
- CLOROX Toilet Wand Disposable Toilet Cleaning Kit: Handle, Caddy and Refills (03191)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Black (K-S-542O-QC-DB)
- TOUGH GUY Detail Brush, Blue/Red, Medium, PP, 9" L (814LZ6)
- Clorox Brushes