Shop All Brushes
Clorox
Toilet Wand Disposable Toilet Cleaning Kit: Handle, Caddy and Refills
Mfr # 03191
Zoro # G501860551
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color White
- Bristle Material Plastic
- Overall Length 15.38 in
Product Information
Dimensions
Overall Length | 15.38 in |
Details
Bristle Color | White |
Bristle Material | Plastic |
Description
Clorox ToiletWand Disposable Toilet Cleaning System is a convenient way to a quick clean toilet. The starter kit contains one wand, six refills and one storage caddy to get you started on a deeper clean. Each disposable head is preloaded with Clorox Cleaner with 4x the powerful scrubbing action to clean tough stains, kill germs, remove rust, calcium and limescale while it disinfects and deodorizes with ease. Based on comparative lab tests, the toilet wand cleans better than a brush. The sponge like cleaning head is shaped so that you can get into every nook and cranny needing cleaning and germ control while killing 99.9% of germs like staphylococcus aureus, salmonella enterica, rhinovirus type 37 and influenza A. This all in one system is designed so that you get a brand new cleaning sponge every time you clean without having to touch a yucky brush. Ideal for use in day care centers, offices, schools, restaurants and other commercial facilities. Just click your way to a cleaner toilet with the Clorox ToiletWand Disposable Toilet Cleaning Starter Kit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Hardwound 2 Ply, Continuous Roll Sheets, 300 ft, White, 6 PK (290094)
- CLOROX Cleaners & Detergents, 128 oz Fresh, 4 PK (35420)
- MIDWEST RAKE CAM Gauge Rake, 24" L, w/Sz 4 CAM Set, PK2 (57204)
- GORDON BRUSH 36" Speed Squeegy®, Heavy Duty Steel, Straight, EPDM Blade, 12PK (M602545)
- CLOROX Disinfecting Toiletwand Refill Heads, 10/Pack, 6 Packs/Carton (31620)
- CLOROX Clorox 03191 Toilet Wand Kit w/Caddy & 6 Refill Heads (3191)
- CLOROX ToiletWand Disposable Toilet Cleaning System, Blue/White, 6 PK (CLO03191CT)
- CLOROX White, Plastic, 15.38 in L Overall, 6 PK (03191)
- CLOROX Clorox 1605419 Toilet Wand Refill Heads (1605419)
- BLACK SWAN Mini-Brush 2" wide (11068)
- REMCO 9-1/4"L Green Scrub Brush (70672)
- Clorox Brushes