Shop All All Purpose Cleaners
Clorox
Scentiva Bleach-free Multi-Surface Cleaner, 32 fl oz (1 quart) Pacific Breeze & Coconut, 6 PK
Mfr # CLO31774CT
Zoro # G302501776
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 fl oz (1 quart)
- Fragrance Pacific Breeze & Coconut
- Color White
- Cleaner Form Spray
- Effective to Remove Bacteria Remover; Virus Remover; Grease Remover; Grime Remover
Product Information
- Brand Clorox
- MFR # CLO31774CT
- Zoro # G302501776
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 fl oz (1 quart) |
Details
Fragrance | Pacific Breeze & Coconut |
Color | White |
Item | Scentiva Bleach-free Multi-Surface Cleaner |
Cleaner Form | Spray |
Effective to Remove | Bacteria Remover; Virus Remover; Grease Remover; Grime Remover |
Features | Bleach-free; Disinfectant; Deodorize |
Type | Surface Cleaner |
Application | Office; Kitchen; Home; School; Day Care; Restaurant; Hotel; Commercial |
Description
Clorox Scentiva Multi-Surface Cleaner combines the trusted cleaning and disinfection power of Clorox with the captivating scent of Pacific Breeze and Coconut to transform your entire home. Clorox Scentiva scents are well-crafted, curated, inviting blend that will elevate your cleaning experience. Multipurpose, bleach-free cleaning spray powers through tough grease and grime with ease. Use this disinfecting spray for toilets, tubs, cabinets and floors. Utilize this all-purpose cleaner to cut down on your necessary cleaning supplies and quickly spray away an array of messes. Safe to use on most surfaces and around pet areas, this disinfectant spray cleaner eliminates 99.9 percent of germs while filling your room with an uplifting, long-lasting scent. Cleaner is ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 9 in Pad Holder, White, Polypropylene (55105)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 12 x 12, Blue, PK24 (1820579)
- CHURCH & DWIGHT Arm & Hammer Baking Soda Non-Scented Scent Baking Soda Cleaner Powder 12 oz (97531)
- RUBBERMAID COMMERCIAL TC Microburst Odor Control System 3000 LCD, 3.25" x 4.33" x 6.6", Wht (1793532)
- CLOROX CleanUp Cleaner with Bleach 32 oz 3PK (35417-3)
- CLOROX Clean-Up Original Scent Cleaner with Bleach 32 oz (01204)
- CLOROX Formula 409 Original Scent Multi-Surface Cleaner Liquid 32 oz (31220)
- CLOROX Clorox 252535 Pacific Breeze & Coconut Scent - 12 Count (252535)
- CLOROX Cleaners & Detergents, 128 oz Fresh (35420)
- CLOROX Hydrogen Peroxide Multipurpose Wipe, 95PK (CLO30824)
- BETCO CLEANER, BTHRM, ACIDFREE, AF79 (BET0791200)
- Clorox All Purpose Cleaners