Shop All Pool and Spa Chemicals
This Product is Discontinued
Clorox
pH Adjuster, Granular, 4 lb. Size (Discontinued)
Mfr # 12104CLX
Zoro # G8018386
This Product is Discontinued
Key Features
- Sub-Category Pool
- Form Granular
- Size 4 lb
- pH Range 11.4
- Color White
Product Information
- Brand Clorox
- MFR # 12104CLX
- Zoro # G8018386
- UPC # 810821021319
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Size | 4 lb |
Container Size | 4 lb |
Details
Sub-Category | Pool |
Item | pH Adjuster |
Form | Granular |
pH Range | 11.4 |
Color | White |
Standards | EPA |
Fragrance | Unscented |
Biodegradable | No |
Phosphate Free | Yes |
pH Level | 11.4 |
Primary Chemical | Sodium Carbonate |
Cleaner Form | Granular |
Container Type | Bag |
Product Label | pH Up |
pH Value | Alkaline |
Calcium Free | Yes |
Salt System Compatible | Yes |
Description
pH Adjuster, Product Label pH Up, Container Type Bag, Container Size 4 lb, Cleaner Form Granular, pH Value Alkaline, pH Level 11.4, Standards EPA, Biodegradable No, Calcium Free Yes, Color White, Fragrance Unscented, Phosphate Free Yes, Primary Chemical Sodium Carbonate, Properties Calcium Free, Phosphate Free, Salt System Compatible Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.