Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Clorox
Odor Eliminator, 6 oz., Aerosol Can, PK12 (Discontinued)
Mfr # 31710
Zoro # G3898260
This Product is Discontinued
Key Features
- Fragrance Clean Air
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 6 oz
Product Information
- Brand Clorox
- MFR # 31710
- Zoro # G3898260
- UPC # 10044600317103
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6 oz |
Size | 6 oz. |
Container Size | 6 fl oz |
Details
Fragrance | Clean Air |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Odor Eliminators |
Primary Chemical | None |
RTU Yield per Container | 6 oz. |
Item | Odor Eliminator |
For Use On | Air |
Container Type | Aerosol Spray Can |
Degreaser Container Type | Aerosol Can |
Net Weight | 6 oz |
Standards | CERCLA, SARA |
Item - Surface and Air Deodorants | Odor Eliminator |
Product Series | Clorox |
Surfaces for Use On | Air, Fabric |
VOC Content | 15% |
Air Freshener Form | Liquid |
NSF Rating | Not Rated |
Description
Odor Eliminator, Odor Eliminators, Fragrance Clean Air, Container Type Aerosol Spray Can, Container Size 6 fl oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, Fabric, None, Ready to Use/Concentrated Ready to Use, Net Weight 6 oz, NSF Rating Not Rated, Product Series Clorox, Standards CERCLA, SARA, VOC Content 15 Percent, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.