Shop All Degreasers
This Product is Discontinued
Clorox
Multi-Purpose Cleaners and Degreaser, 1 gal. Jug, Liquid, Clear, Green, 4 PK (Discontinued)
Mfr # 30861
Zoro # G4991594
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Cleaner Form Liquid
- Fragrance Lemon, Citrus
- Recommended Dilution Ready to Use
Product Information
- Brand Clorox
- MFR # 30861
- Zoro # G4991594
- UPC # 10044600308613
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal. |
Cleaner Container Size | 128 oz |
Container Size | 128 oz |
Description
Multi-Purpose Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 128 oz, Net Weight 128 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Application Facility Maintenance, pH Value Alkaline, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated, Properties Nonflammable, Plastic Safe
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.