Shop All Disinfectants and Sanitizers
Clorox
Fuzion Cleaner Disinfectant, 32 fl oz (1 quart) Bottle, Translucent, 9 PK
Mfr # CLO31478CT
Zoro # G502501880
original price:
$160.99
4% off
new price: $152.99
/pk 9, $17.00/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 32 fl oz (1 quart)
- Color Translucent
- Ready to Use/Concentrated Ready-To-Use
- Primary Chemical Bleach; Sodium Hypochlorite
Product Information
- Brand Clorox
- MFR # CLO31478CT
- Zoro # G502501880
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 fl oz (1 quart) |
Height | 10.13" |
Width | 3.06" |
Details
Container Type | Bottle |
Color | Translucent |
Ready to Use/Concentrated | Ready-To-Use |
Item | Fuzion Cleaner Disinfectant |
Primary Chemical | Bleach; Sodium Hypochlorite |
Application | Multi Surface |
Type | Disinfectant |
Features | Low Odor; Odor Neutralizer; Easy to Use |
Cleaner Form | Spray |
Effective to Remove | Bacteria Remover; Virus Remover; Fungi Remover; Residue Remover |
Description
Clorox Healthcare Fuzion Cleaner Disinfectant is a one-step, fast-acting, ready-to-use cleaning spray that combines the trusted efficacy of bleach with excellent surface compatibility and low odor. This next-generation bleach product is EPA-registered to kill 36 microorganisms with a 2-minute kill time for C. difficile spores, one of the fastest kill times available, based on comparison of EPA master labels as of March 2018, and a 1-minute kill time for a broad range of bacteria, viruses and fungi, including Norovirus, MRSA, TB and VRE. Revolutionary dual-chamber technology combines bleach solution and neutralizing solution at the nozzle. Neutralizer breaks down the bleach to significantly reduce residue and eliminate lingering odor. Ergonomic bottle shape and trigger technology deliver even surface coverage. Cleaner clings to vertical surfaces with minimal dripping. It is intended for use in multiple commercial settings including healthcare, schools and long-term care facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wet/Dry Vacuum, 16 gal., 2-1/2" Hose Dia., Fine Dust Filter 193 cfm (1650RV)
- WYPALL GeneralClean L30 Heavy Duty Cleaning Towels, White, Pack, 12 PK (KCC05812CT)
- PFERD Scratch Brush 6 in L Brush (85048)
- KIMBERLY-CLARK PROFESSIONAL 33"H x 16-4/5"W Jumbo Roll Dispenser, Black (80596)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Canister, Pacific Breeze & Coconut, White (CLO60037)
- CLOROX Clorox® Healthcare® Versasure Cleaner Disinfectant Wipes, 1-Ply, White, 150/Can, 6 Can/Ct (31758)
- CLOROX Clorox CLO31651 1 gal Anywhere Hard Surface Sanitizing Spray (CLO31651)
- CLOROX Lemongrass Mandarin Scent Disinfectant Cleaner 16 oz (60151)
- CLOROX Clorox® Healthcare® Dispatch Cleaner Disinfectant Towels, 6 3/4 X 8, 150/Can (69150EA)
- CLOROX Disinfecting Mist, Eucalyptus Peppermint, 16 oz, 6PK (60152CT)
- CLOROX Disinfectant, 14 oz. Aerosol Can, Unscented, 12 PK (31043)
- Clorox Disinfectants and Sanitizers