Shop All Disinfectants and Sanitizers
Clorox
Disinfecting Wipes, Packet, Fresh Scent, White, 900 PK
Mfr # 60048
Zoro # G801866130
product price: $198.99
/pk 900, $0.22/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Packet
- Fragrance Fresh Scent
- Color White
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectant
Product Information
- Brand Clorox
- MFR # 60048
- Zoro # G801866130
- UPC # 044600600482
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Sheet Width | 7 in |
Sheet Size | 8 in x 7 in |
Container Size | 900 ct |
Sheet Length | 8 in |
Details
Container Type | Packet |
Fragrance | Fresh Scent |
Color | White |
Item | Disinfecting Wipes |
Primary Chemical | Quat |
Cleaner Chemical Product Grouping | Disinfectant |
VOC Content | 1% |
EPA Registered | Yes |
Disposable/ Reusable | Disposable |
Cleaner Form | Wipes |
EPA Registration Number | 5813-79 |
Wet Contact Time | 3 to 4 min |
NSF Rating | Not Rated |
Surfaces for Use On | Hard Nonporous Surfaces |
Standards | EPA Registered |
Targeted Pathogens | E-coli, Salmonella |
Application | Disinfecting |
Features | Prevents Bacteria Growth for up to 24 hours, These Powerful Disinfecting Wipes Kill 99.9% of Viruses and Bacteria, Including E.coli, Salmonella |
Product Series | No Series |
Description
Disinfectant, Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens E-coli, Salmonella, Wet Contact Time 3 to 4 min, Packet, Container Size 900 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 8 in x 7 in, Application Disinfecting, Fragrance Fresh Scent, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 5813-79
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL Super Sani-Cloth Germicidal Disposable Wipes, Large, 1-Ply, 5 x 8, Unscented, White, 50PK (H04082)
- CLAIRE Heavy Duty Foaming Oven Cleaner, 20oz (CL824-1)
- WEILER 18" Garage Brush Maroon Synthetic Fill (42025)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall (2VHJ4)
- CLOROX Splash-Less Clean Linen Scent Bleach 40 oz (32335)
- CLOROX Disinfecting Bleach, 43 fl oz (1.3 quart) Regular, White, 6 PK (CLO32260CT)
- CLOROX Clorox CLO31651 1 gal Anywhere Hard Surface Sanitizing Spray (CLO31651)
- CLOROX Cleaner and Disinfectant, 32 oz. Bottle, Unscented, 6 PK (68832)
- CLOROX Pro Results Regular Scent Outdoor Bleach 81 oz (32438)
- CLOROX Lemongrass Mandarin Scent Disinfectant Cleaner 16 oz (60151)
- PURELL Foodservice Surface Sanitizer, 32oz. Trigger Spray Bottle, PK6 (3341-06)
- Clorox Disinfectants and Sanitizers