Shop All Disinfectants and Sanitizers
Clorox
Disinfecting Bleach Free Cleaning Wipes Value Pack, Canister, Fresh; Crisp Lemon, White, 75 PK
Mfr # CLO30208CT
Zoro # G202502521
product price: $85.19
/pk 75, $1.14/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Fragrance Fresh; Crisp Lemon
- Color White
- Ready to Use/Concentrated Ready-To-Use
- Cleaner Form Wipe
Product Information
- Brand Clorox
- MFR # CLO30208CT
- Zoro # G202502521
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Canister |
Fragrance | Fresh; Crisp Lemon |
Color | White |
Ready to Use/Concentrated | Ready-To-Use |
Item | Disinfecting Bleach Free Cleaning Wipes Value Pack |
Cleaner Form | Wipe |
Application | Multi Surface; Multipurpose |
Features | Easy to Use; Bleach-free |
Effective to Remove | Grease Remover; Soap Scum Remover; Grime Remover; Germs Remover; Bacteria Remover; Dust Mite Remover; Debris Remover; Pollen Remover; Allergen Remover; Virus Remover; Pet Dander Remover |
Type | Disinfectant |
Wipes per Container | 75 |
Description
Clorox Disinfecting Wipes are triple-layered to clean, disinfect and remove allergens for five times the cleaning power and leave a pleasant scent. They clean and disinfect with antibacterial power that kills 99.9 percent of viruses and bacteria that can live on surfaces up to 48 hours, including staph, E. coli, MRSA, salmonella, strep and Kleb. These all-purpose, disposable wipes remove common allergens, germs and messes on surfaces like kitchen counters, bathroom surfaces and more. Wipes are safe to use on finished wood, sealed granite and stainless steel. Disinfecting wipes are also great on non-food-contact surfaces in the home, office, classroom, pet area, dorm and locker room. Clean with these bleach-free wipes to keep dirt and germs away. They are ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53543)
- ZEP Zep Fresh Clean Scent All Purpose Cleaning Vinegar Liquid 1 gal (R48410)
- RUBBERMAID COMMERCIAL Microfiber Floor Finishing Kit (FGQ050000000)
- WORKSHOP WET/DRY VACS 2-1/2-Inch x 7-Feet DUAL-FLEX Locking Vac Hose for Wet/Dry Shop Vacs (WS25020A)
- CLOROX Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (30829)
- CLOROX Clorox 40OZ Spl Bleach (32417)
- CLOROX Disinfecting Cleaning Wipes Value Pack, Canister, Fresh; Citrus Blend, White (CLO30112)
- CLOROX Cleaners & Detergents, Aerosol Spray, Fresh (38504)
- CLOROX Disinfecting Cleaning Wipes Value Pack - Bleach-free, Packet, Fresh, White (CLO31430CT)
- CLOROX Disinfecting Wipes, Packet, Fresh Scent, White, 900 PK (60048)
- RECKITT BENCKISER Disinfectant Wipes- 35 Sheets-Tub- Lemon-Lime Blossom Scent (RAC81145)
- Clorox Disinfectants and Sanitizers