Shop All Multi-Purpose Wipes
Clorox
Disinfectant Wipe, Green, Canister, Fresh
Mfr # 01593
Zoro # G206601886
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Color Green
- Application Multi Surface
- Cleaner Form Wipe
- Product Color Green
Product Information
- Brand Clorox
- MFR # 01593
- Zoro # G206601886
- UPC # 44600015934
- Country of Origin China
- Category Multi-Purpose Wipes
Details
Container Type | Canister |
Item | Disinfectant Wipe |
Color | Green |
Application | Multi Surface |
Cleaner Form | Wipe |
Product Color | Green |
Fragrance | Fresh |
Features | Bleach-free |
For Use On | Allergen Remover |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, 2L Refill (641454)
- GENERAL PAINT Maintenance One Concentrated All Purpose Cleaner, 5 Gallon Pail - (513025)
- PURELL Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear, PK2 PK (1905-02)
- UNGER 16" Mop Frame, Gray, Plastic (SM40G)
- CLOROX Disinfecting Wipes, White, Bag, 185 Wipes, 11 in x 12 in, Cherry Almond (30827)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 150 Wipes, 6.75" x 8", Fragranced (31758EA)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Crisp Lemon (1594)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Fresh Scent, 6 PK (15949)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 75 Wipes, Fresh Scent/Citrus Blend, 3 PK (30208PK)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 110 Wipes, 12" x 12", Fragranced (31757EA)
- LYSOL Disinfecting Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, 7 1/4 in x 7 in (19200-77182)
- Clorox Multi-Purpose Wipes