Shop All Disinfectants and Sanitizers
Clorox
Disinfectant Cleaner, Jug, Unscented, 4 PK
Mfr # 31651
Zoro # G300948160
product price: $95.79
/pk 4, $23.95/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Unscented
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectant Sanitizer
- Standards EPA Registered
Product Information
- Brand Clorox
- MFR # 31651
- Zoro # G300948160
- UPC # 044600316512
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 1 gal |
Details
Container Type | Jug |
Fragrance | Unscented |
Item | Disinfectant Cleaner |
Primary Chemical | None |
Cleaner Chemical Product Grouping | Disinfectant Sanitizer |
Standards | EPA Registered |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Net Weight | 8.73 oz |
Wet Contact Time | 1 to 10 min |
EPA Registered | Yes |
Properties | EPA Registered, No Rinse Required |
Product Series | Clorox |
NSF Rating | D2 |
Biodegradable | No |
Targeted Pathogens | E-coli; H1N1; Salmonella |
EPA Registration Number | 67619-42 |
Rinse Required | No |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Disinfectant Cleaner, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 1 to 10 min, Targeted Pathogens E-coli; H1N1; Salmonella, Product Series Clorox, Biodegradable No, Rinse Required No, NSF Rating D2, EPA Registered Yes, EPA Registration Number 67619-42, Net Weight 8.73 oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Looped-End Wet Mop, White, Cotton, PK12 (BWK424CCT)
- TOUGH GUY 3 in W Scrub Brush, Medium, 20 in L Handle, 4 in L Brush, Brown, Plastic, 20 in L Overall (400F91)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Commercial Landmark Base - (FG3975L2SBLE)
- ARTICULOS PARA EL HOGAR CW57395-A6639PR 33 gal 33 x 39 in. Biohazard Can Liners Trash Bags, Red (AR3742856)
- CLOROX Cleaner and Disinfectant, 1 gal. Jug, Unscented, 4 PK (68978)
- CLOROX Disinfectant Spray, 19 oz. Aerosol Can, Unscented, 12 PK (38504)
- CLOROX Disinfecting Cleaning Wipes, Canister, Fresh, Green, 35 PK (CLO01593CT)
- CLOROX Clorox CLO31221CT Clean-Up Cleaner Plus Bleach Spray - Multicolor (CLO31221CT)
- CLOROX Disinfectant, 14 oz. Aerosol Can, Unscented, 12 PK (31043)
- CLOROX Fabric Sanitizer, Trigger Spray Bottle, Active Clean, Clear, 6 PK (32150)
- CHASE Aerosol Phenol Disinfectant Spray, 16oz, PK12, 17 oz. Aerosol Can, 12 PK (5160)
- Clorox Disinfectants and Sanitizers