Shop All Disinfectants and Sanitizers
Clorox
Disinfectant Cleaner, Jug, Unscented, 4 PK
Mfr # 31650
Zoro # G501059504
product price: $82.79
/pk 4, $20.70/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Unscented
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectant Cleaner
- Container Size 1 gal
Product Information
- Brand Clorox
- MFR # 31650
- Zoro # G501059504
- UPC # 044600316505
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 1 gal |
Details
Container Type | Jug |
Fragrance | Unscented |
Item | Disinfectant Cleaner |
Primary Chemical | Quat |
Cleaner Chemical Product Grouping | Disinfectant Cleaner |
Net Weight | 8.73 oz |
Cleaner Form | Liquid |
Recommended Dilution | Ready to Use |
Standards | EPA Registered |
Wet Contact Time | 2 min |
Product Series | Clorox |
Targeted Pathogens | E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; MRSA; Salmonella; Norovirus; Rotavirus |
Biodegradable | No |
Surfaces for Use On | Hard Nonporous Surfaces, Porous Surfaces |
Properties | EPA Registered |
EPA Registered | Yes |
Rinse Required | Yes |
NSF Rating | Not Rated |
EPA Registration Number | 67619-38 |
Description
Disinfectant Cleaner, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Porous Surfaces, Standards EPA Registered, Wet Contact Time 2 min, Targeted Pathogens E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; MRSA; Salmonella; Norovirus; Rotavirus, Product Series Clorox, Biodegradable No, Rinse Required Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORAX Laundry Booster, Powder, Natural, 6 PK (DIA00201CT)
- TOUGH GUY 16 in Microfiber Pad Holder, Aluminum, Aluminum (6PVU9)
- QUICKIE 24 in Sweep Face Push Broom, Soft/Stiff Combination, Synthetic, Yellow, 58 in L Handle (857SUS)
- DEWALT 20V MAX(R) Handheld Vacuum, 1 1/4 in Hose Dia., HEPA 39.3 cfm (DCV517B)
- CLOROX Disinfecting Bleach Free Cleaning Wipes Value Pack, Canister, Fresh; Crisp Lemon, White, 75 PK (CLO30208CT)
- CLOROX Clorox CLO31221CT Clean-Up Cleaner Plus Bleach Spray - Multicolor (CLO31221CT)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus (10044600310432)
- CLOROX Cleaners & Detergents, 128 oz Refill Bottle, Unscented, 4 PK (60094CT)
- CLOROX Germicidal Bleach, Splash-Less Jug, 1 gal, Concentrated Formula, Clear, 3 Pack (CLO32429CT)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Unscented, 4 PK (CLO 68978)
- DIVERSEY Cleaner and Disinfectant Concentrate, 32 oz. Bottle, Unscented, Blue (04331.)
- Clorox Disinfectants and Sanitizers