Clorox CLO31221 32 oz Clean-Up Cleaner Plus Bleach Spray; Original Scent; Multi Color
Mfr # CLO31221
Zoro # G404158991
Product Information
- Brand Clorox
- MFR # CLO31221
- Zoro # G404158991
- UPC # 44600312217
- Country of Origin United States
- Category All Purpose Cleaners
Description
All-purpose bleach spray cleaner quickly and effectively cleans, disinfects and deodorizes a variety of surfaces both indoors and outdoors. Disinfecting formula removes tough kitchen and bath stains, grease and dirt on contact while killing more than 99 percent of germs. Smart Tube technology allows you to spray every last drop to prevent wasteful use. Easy-to-use trigger allows you to spray into corners and hard-to-reach locations for more efficient cleanings. Spray cleaner is perfect for cleaning hard, nonporous surfaces including kitchen sinks, counters, refrigerators, appliances, tubs, toilets and more.
Features- Ideal for most hard, nonporous surfaces, such as kitchen sinks, counters, refrigerators, appliances, tubs, toilets and more
- Bleach formula removes tough stains, grease and dirt on contact
- Smart Tube with an easy-to-use trigger helps prevent waste
- Leaves a pleasant scent behind
- Kills up to 99% of germs
- Color: Multi Color
- Cleaner Features: Contains bleach; Disinfectant; Removes stains; Scented
- Cleaner Use: Household
- Container Weight: 32 oz
- Form: Spray
- Country of Origin: United States
- Weight: 232 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cleaner and Disinfectant, 0.5 gal. Bottle (41A)
- SPILLTECH Absorbent Roll, 39 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150M)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Black, Resin (1883615)
- WINDSOR Triple-Layer Vacuum Filter Bags, PK10 (8.600-046.0)
- CLOROX Clorox Clean-Up Fresh Scent Cleaner with Bleach 32 oz (30058)
- CLOROX All Purpose Cleaner, Jug, Citrus, 4 PK (60278)
- CLOROX CleanUp Cleaner with Bleach 32 oz 3PK (35417-3)
- CLOROX Splash-Less Fresh Meadow Scent Bleach 77 oz (32387)
- CLOROX Cleaners & Detergents, 32 oz Fresh, 9 PK (CLO30197)
- CLOROX Tilex Soap Scum Remover- Quarts (880786)
- MAX PROFESSIONAL Blow Off 152a Shop Duster 8 oz, 12PK (BOSD-2270)
- Clorox All Purpose Cleaners