Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, Spray Bottle, Unscented
Mfr # 68970
Zoro # G905736841
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Fragrance Unscented
- Primary Chemical Sodium Hypochlorite
- Chemicals For Use On Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil
- Capacity 32 oz
Product Information
- Brand Clorox
- MFR # 68970
- Zoro # G905736841
- UPC # 729969689704
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Primary Chemical | Sodium Hypochlorite |
Chemicals For Use On | Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil |
Capacity | 32 oz |
Surface | Ceramics; Cement/Concrete; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Application | Disinfectant/Cleaner |
Standards | EPA Reg. No. 56392-7; EPA List N |
For Use On | Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil |
Includes | Includes one bottle of cleaner. |
Net Weight | 2.43 lbs |
Cleaner Container Type | Spray Bottle |
Physical Form | Liquid |
Description
Healthcare professionals trust Clorox Healthcare Bleach Germicidal Cleaner to help them overcome infection control challenges in a constantly changing healthcare environment. Clorox Healthcare Bleach Germicidal Cleaner is a ready-to-use, one-step cleaner disinfectant for disinfecting surfaces in healthcare settings. This cleaner disinfectant is EPA registered to kill microorganisms, including HAI causing bacteria like MRSA and VRE, outbreak causing viruses such as Influenza A and B viruses, Measles Virus and Norovirus and fungi in one minute. This disinfectant kills 99.9999% of C. difficile spores in three minutes, according to the current EPA recommended testing standard (June 2014). In addition, this cleaner meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19. The ready-to-use disinfectant eliminates compliance risks and labor costs associated with dilutable disinfectants. Designed for easy refilling to meet needs of heavy users. This bleach solution features an anticorrosion agent and is formulated for broad surface compatibility with healthcare surfaces including stainless steel, glass, plastic, porcelain, glazed ceramic, laminated surfaces and vinyl. Intended for use in healthcare settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Bit And Blade Cleaner 1 Gallon (998.001.03)
- TENNANT SQUEEGEE - BLADE ASSY, SQGE, OUTER, URE (1245930)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Red, Aluminum (29594)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Blue, 24 in Dia, Open Top, Plastic (FG264360BLUE)
- CLOROX Disinfecting Wipes, To Go Pack, 1-Ply, 6.53 x 2.79, Fresh Scent, White, 9 Wipes, 24PK (60133)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Fragranced, 4 PK (31910)
- CLOROX Cleaners & Detergents, 32 oz. Pull-Top Bottle, Unscented, 6 PK (CLO 68832)
- CLOROX Germicidal Bleach, Splash-Less Jug, 1 gal, Concentrated Formula, Clear, 3 Pack (CLO32429CT)
- CLOROX Concentrated Bleach, 121 oz, Liquid, Regular (32424)
- CLOROX Disinfectant, 16 Oz. Eucalyptus Peppermint, 6 PK (60152)
- CLOROX Clorox 40OZ Spl Bleach (32417)
- Clorox Disinfectants and Sanitizers