Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, Smart Tube® Spray Bottle, Fresh, 9 PK
Mfr # 35417
Zoro # G705743025
original price:
$63.89
11% off
$56.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Smart Tube® Spray Bottle
- Fragrance Fresh
- Application Method Disinfectant/Cleaner
- Capacity 32 oz
- Features Value Pack—Stock up and save!
Product Information
- Brand Clorox
- MFR # 35417
- Zoro # G705743025
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Smart Tube® Spray Bottle |
Fragrance | Fresh |
Item | Cleaners & Detergents |
Application Method | Disinfectant/Cleaner |
Capacity | 32 oz |
Features | Value Pack—Stock up and save! |
Application | Disinfectant/Cleaner |
For Use On | Bacteria; Body Fluids; Dust; Germs; Grease; Oil; Organic Matter; Viruses; Water-Based Soil |
Physical Form | Liquid |
Surface | Ceramics; Cement/Concrete; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Standards | EPA Reg. No. 67619-17; EPA List N |
Net Weight | 22 lbs |
Includes | Includes nine trigger bottles of cleaner |
Description
Clorox Pro Clorox Clean-up is a powerful one-step cleaner, disinfectant and stain remover. It eliminates odors caused by bacteria, mold and mildew and kills 99.9% of germs including Staphylococcus aureus, HIV Type 1, Norovirus, Hepatitis B & C, Salmonella enterica, Pseudomonas aerugiosa, and Rhinovirus on hard, nonporous surfaces. With Clorox Clean-Up Disinfectant Cleaner with Bleach, you can clean and disinfect confidently with the power of Clorox Bleach. Great for high traffic areas, this cleaner is perfect for use in offices, day care centers, restaurants, schools and other commercial facilities. Clorox Pro, where clean means everything. Packaging may vary.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Doodleduster Disposable Cloth, 7" x 13 4/5", PK250 (19152)
- SOLARIS PAPER Solaris Paper SOL46902 7 in. x 1000 ft. LoCor Hardwound Roll Towels - Bright White - Fiber (SOL46902)
- DAMPRID Moisture Absorber Lavender Vanilla Scent 11 oz (FG01LVSB)
- BULLDOZER Quickie Polymer 24 in. Push Broom (533)
- CLOROX Cleaners & Detergents, Smart Tube Spray Bottle, Fresh (35417)
- CLOROX Clorox 117OZ Spl Bleach (32411)
- CLOROX Disinfecting Wipes, 7" W x 7" L Pack, Fresh, White (CLO31428CT)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Fragranced, 4 PK (31910)
- CLOROX Cleaners & Detergents, 32 oz. Bottle, Clean Floral (31415EA)
- CLOROX Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Unscented, Clear, 9 PK (35417)
- DIVERSEY Disinfectant Cleaner, 1.5 gal. Jug, Unscented, Blue, 2 PK (5283046)
- Clorox Disinfectants and Sanitizers